January Deals
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
January Deals
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
Working Lighting, Batteries, Chargers
>
Workplace lights
Workplace lights
Battery powered hand-held lamp
Hand-held lamp
Head lamp
Construction site light
Hand-held lamp, battery, accessories
Working light, accessories
Work lamp, spare parts
Hazard flasher light
Refine
Load more results...
×
Price Range
Min:€17.00 inc. VAT
Max:€179.00 inc. VAT
Luminous flux
250 lm (1)
Colour
Orange (1)
Luminous flux side light
110 lm (1)
Impact resistance
IK07 (2)
IK08 (1)
Rechargeable battery_battery capacity
1100 mAh (1)
2000 mAh (1)
Luminous period of main light
1.75 h (1)
Connection type
USB<br>Micro-USB (2)
Power rating
2.6 W (1)
Luminous period
2.5 h (1)
5 h (1)
Protection class lamp
Protection class III/safety extra-low voltage (2)
Rechargeable battery_battery designation
Li-Ion (1)
Min__max_ nominal voltage 2
100 / 240 V/AC (1)
Luminous flux main light
350 lm (1)
IP protection type, lamp
IP 65 (2)
IP 44 (1)
Luminous period of secondary light
4.5 h (1)
IP protection class
IP 65 (3)
IP X4 (1)
Length x width x height
105 x 35 x 35 mm (1)
190 x 22 x 34 mm (1)
78 x 33 x 113 mm (1)
Type of rechargeable battery_battery
Li-lon (3)
Min__max_ nominal voltage
12 / 24 V/DC (1)
Nominal Voltage
3.7 V/DC (2)
5 V/DC (1)
Charging time
2 h (1)
4 h (1)
5 h (1)
Number of rechargeable batteries_batteries
1 PCS (1)
Min__max_ charging voltage
100-240 V/AC (2)
Protection class charger
Protection class II/protective insulation (2)
Min__max_ frequency
50 / 60 Hz (2)
Grade of Protection Work Light
IP65 (1)
Lamp_head diameter
180 mm (1)
IP protection type charger
IP 20 (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (10)
12 (1)
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
HI VIS CARGO TROUSERS
HI VIS CARGO TROUSERS
HI VIS CARGO TROUSERS
Popular tags
construction
offer
set
triple
vacuum
Workplace lights
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
827940750
RECHARGEABLE LED UNDERHOOD LIGHT
RECHARGEABLE LED UNDERHOOD LIGHT-6500K
€179.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
827940755
CORDLESS LED ENGINE COMPARTMENT LAMP EXTENDABLE
ENGCPRTLAMP-CORDL-WL08-EU-32LED-10W-C
€210.28 inc. VAT
price per 1 PCS
Previous
1
2