Rivets
>
Rivet nuts
>
Rivet nut, countersunk w. serration
>
Zinc-plated steel, small countersunk head
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Countersunk head (3)
Thread type x nominal diameter _D_
M3 (1)
M5 (1)
M6 (1)
Surface
Galvanised (3)
Drill hole diameter
4.8 mm (1)
7.2 mm (1)
9.5 mm (1)
Tensile fracture load
10000 N (1)
15000 N (1)
4000 N (1)
Max_ tightening torque
1.2 Nm (1)
10 Nm (1)
6 Nm (1)
Material
Steel (3)
Shear_fracture load
1500 N (1)
3300 N (1)
4400 N (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (2)
1000 (2)
500 (2)
250 (1)
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
Countersunk tapping screw shape C with H recessed head
Jigsaw blade, wood
Angled gear Wibos Junior Metal
Frame Nova Pro Scala H122
Laser range finder WDM 6-22
Plastic holder for combination wrench assortment
Popular tags
construction
offer
set
triple
vacuum
Zinc-plated steel, small countersunk head
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
091750
Rivet nut, small countersunk head
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,5-3,0)-12X7,0-M5 ZEBRA
€22.42 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
091730
Rivet nut, small countersunk head
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,3-1,5)-9,0X4,7-M3 ZEBRA
€20.06 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
091760
Rivet nut, small countersunk head
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,5-3,0)-15X9,4-M6 ZEBRA
€25.02 inc. VAT