Machining
>
Drills and chisels
>
Drill bits, stone
>
Adapter, hammer drill bit
Adapter, hammer drill bit
Adapter for Max hammer drill bit
Refine
Load more results...
×
Price Range
Min:€230.00 inc. VAT
Max:€230.00 inc. VAT
Length
190 mm (1)
Tool holding device
Suitable for SDS-max (1)
Tip type
Suitable for SDS-max (1)
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
Hexagonal cap nut, high profile
Hexagon nut
Rust remover RUST OFF ICE PLUS
Number punches
Hook and loop support plate
Underseal gun
Popular tags
construction
offer
set
triple
vacuum
Adapter, hammer drill bit
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
0647300190
Connection adapter For Max hammer drill bits and core drill bits with a minimum diameter of 32 mm
Adapter for Max hammer drill bit ADAPT-HAMDRL-MAX-D30/190
€271.40 inc. VAT