Adhesive Tapes
>
Adhesive tapes, universal
>
Adhesive tape, fleece
Adhesive tape, fleece
Polyester fleece adhesive tape
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€4.00 inc. VAT
Width
19 mm (1)
Elongation at break
10 % (1)
Backing material
Woven polyester fleece (1)
Length
10 m (1)
Min_ longitudinal resistance to tearing
30 N/cm (1)
Colour
Black (1)
Thickness
0.50 mm (1)
Min__max_ temperature resistance
-40 to 105 °C (1)
Adhesive base
Synthetic natural rubber (1)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Slotted raised countersunk head screw
Vehicle finishing disc
Blind rivet, round pan head
Popular tags
construction
offer
set
triple
vacuum
Adhesive tape, fleece
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
0771100219
Polyester fleece adhesive tape
Polyester fleece adhesive tape ADHTPE-FLC/PES-BLACK-19MMX10M
€4.60 inc. VAT