Surface Protection, Coatings
>
Retouching
>
Retouching wax assortment/set
>
Assortment of grey soft waxes
Refine
Load more results...
×
Price Range
Min:€23.00 inc. VAT
Max:€24.00 inc. VAT
Max_ processing time
3 min (1)
Softening point
66 °C (1)
Water_soluble
No (1)
Number of pieces in assortment_set
10 PCS (1)
Chemical basis
Soft wax (1)
Colour
Blue grey RAL 7031<br>Window grey RAL 7040<br>Grey white RAL 9002<br>Light grey RAL 7035<br>Signal white RAL 9003<br>Pure white RAL 9010<br>Traffic white RAL 9016<br>Cream RAL 9001<br>Oyster white RAL 1013<br>Agate grey (1)
Min_ processing time
2 min (1)
Min_ flashing point
80 °C (1)
Dripping point conditions
in accordance with DIN 51801 (1)
Density
0.001 g/l (1)
Conditions to maintain shelf life from production
at room temperature (1)
Shelf life from production
99 Month (1)
Conditions for softening point
in accordance with ISO 2207 (1)
Min_ dripping point
74 °C (1)
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
Clamping mandrel For cutting discs and grinding discs
R-STRETCH TROUSERS
Thimble A4
Clamping mandrel for cutting discs and grinding discs
Nail in magazine UMA 221/10
DISPOSABLE BREATHING MASK FFP1 CM 2000 WITHOUT VALVE
Popular tags
construction
offer
set
triple
vacuum
Assortment of grey soft waxes
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
0964890420
Grey soft wax, assortment
Assortment of grey soft waxes RETCHWAX-SET-SOFTWAX-GREY-10PCS
€28.21 inc. VAT