Surface Protection, Coatings
>
Retouching
>
Retouching wax assortment/set
Retouching wax assortment/set
Large assortment of brown soft waxes
Assortment of grey soft waxes
Refine
Load more results...
×
Price Range
Min:€23.00 inc. VAT
Max:€49.00 inc. VAT
Max_ processing time
3 min (2)
Softening point
66 °C (2)
Water_soluble
No (2)
Number of pieces in assortment_set
10 PCS (1)
20 PCS (1)
Chemical basis
Soft wax (1)
Wax (1)
Colour
Blue grey RAL 7031<br>Window grey RAL 7040<br>Grey white RAL 9002<br>Light grey RAL 7035<br>Signal white RAL 9003<br>Pure white RAL 9010<br>Traffic white RAL 9016<br>Cream RAL 9001<br>Oyster white RAL 1013<br>Agate grey (1)
Min_ processing time
2 min (2)
Min_ flashing point
80 °C (2)
Dripping point conditions
in accordance with DIN 51801 (2)
Density
0.001 g/l (1)
Conditions to maintain shelf life from production
at room temperature (2)
Shelf life from production
99 Month (2)
Conditions for softening point
in accordance with ISO 2207 (2)
Min_ dripping point
74 °C (2)
Packaging Unit
1 (2)
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
Fuel canister Rapidon 6
GREEN PADDED JACKET
Hexagon Socket Head Cap Screw
3/8-inch jointed-head ratchet, extendable
Hexagon Socket Head Cap Screw
Round head screw with square neck
Popular tags
construction
offer
set
triple
vacuum
Retouching wax assortment/set
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
09648904
Soft wax assortment, brown
Large assortment of brown soft waxes RETCHWAX-SET-SOFTWAX-BROWN-20PCS
€57.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0964890420
Grey soft wax, assortment
Assortment of grey soft waxes RETCHWAX-SET-SOFTWAX-GREY-10PCS
€28.21 inc. VAT