Bolts metric/inch
Bolts metric/inch
Screws, hexagon head
Screws, cylinder head
Screws, button head
Serrated flange screws
Screws, pan head
Screws, countersunk head
Screws for number plates
Set screws
Combined screws
Wing screws
Sealing plugs
Studs
Ring bolts
Screws, raised countersunk head
Round head screw
Knurled screws
Eye bolts
T-head bolts
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€19.00 inc. VAT
Shape of tip
Truncated cone (86)
Tip (21)
Cone shaped (8)
Cup point (1)
Internal drive
Slot (229)
H2 (101)
H1 (55)
H3 (47)
IH5 (30)
H4 (29)
IH4 (29)
IH2.5 (19)
IH3 (19)
IH6 (16)
IH2 (5)
IH8 (2)
H2 (1)
HS4 (1)
Slot (1)
TX10 (1)
HS4 (1)
HS5 (1)
TX30+P (1)
13 More
Property class
70 (731)
8.8 (513)
070 (228)
4.8 (186)
12.9 (117)
010.9 (95)
50 (90)
10.9 (44)
08.8 (29)
GR5 (16)
4.8 (14)
5.8 (7)
12.9 (5)
8.8 (2)
8.8U (2)
80 (2)
010.9 (1)
10.9 (1)
50 (1)
70 (1)
GR5 (1)
4.6 (1)
16 More
Locking device operating principle
Serration (12)
Thread length _lg_
3/4 in (1)
Head details
With square neck (102)
With collar (39)
Underhead toothing (14)
0 - not applicable (1)
Thread length _metric thread_
26 mm (8)
14 mm (4)
30 mm (4)
12 mm (3)
17 mm (2)
18 mm (2)
8 mm (2)
130 mm (1)
19 mm (1)
20 mm (1)
22 mm (1)
23 mm (1)
36 mm (1)
7 More
Conforme à la norme RoHS
Yes (15)
Thread format
Standard metric thread (2110)
Fine pitch thread (42)
Thread type x spindle_thread diameter
Metric thread (3)
Empreinte intérieure
H2 (6)
H1 (3)
H3 (3)
H4 (1)
Head height
17 mm (3)
25 mm (2)
20 mm (1)
Angle of the tip
90 Degree (18)
120 Degree (3)
Locking function
Locking against self-loosening by mechanical interlocking (12)
Head type
Hexagon head (662)
Socket head (429)
Countersunk head (413)
Without head (140)
Pan head (106)
Cup head square neck (102)
Button head (92)
Cheese head (92)
Socket low head (41)
Button head with collar (30)
Hexagon head with flange (26)
Raised countersunk head (25)
Pan head (13)
Flat head (9)
Truss head (7)
Socket head (6)
With wing (6)
T-head (5)
With lifting eye (4)
Hexagon head (2)
Button head with collar (1)
Countersunk head (1)
Flat head (1)
Truss head (1)
Knurled head (1)
With eye (1)
20 More
Declaration of performance _EU_CPR_
No (70)
Yes (32)
Drive type
Hexagon socket (881)
Outer hexagon (680)
Crosshead (233)
Slot (228)
Hexagon socket with keyway (24)
Without drive (24)
With hand (7)
Internal hexalobular (1)
TX with safety pin (1)
3 More
Thread type
Metric thread (2178)
Metric thread (10)
UNC (9)
UNF (7)
UNC (1)
Tipo filettatura
Metric thread (15)
Thread type x nominal diameter _D_
M4 (1)
Washer diameter
15 mm (5)
18 mm (4)
21 mm (1)
Oberfläche
Zinc plated (13)
Plain (2)
Length
16 mm (3)
19 mm (3)
13 mm (2)
20 mm (2)
21.5 mm (1)
28 mm (1)
Standards
ISO 4762 (427)
ISO 4017 (321)
ISO 10642 (188)
DIN 933 (157)
DIN 963 (114)
DIN 965 (111)
DIN 7985 (105)
DIN 603 (102)
ISO 7380-1 (91)
DIN 84 (89)
ISO 4014 (89)
ISO 4026 (86)
DIN 931 (48)
ISO 7380-2 (32)
WN 274 (26)
DIN 6912 (24)
DIN 939 (24)
ISO 4027 (21)
DIN 7984 (17)
DIN 966 (17)
DIN 960 (15)
DIN 961 (15)
ISO 7045 (13)
DIN 85 (9)
DIN 910 (8)
DIN 964 (8)
ISO 4028 (8)
CS (6)
DIN 316 (6)
DIN 580 (4)
DIN 912 (4)
ISO 12474 (4)
WN 231 (2)
ASME B18.2.1 (1)
DIN 444 (1)
DIN 653 (1)
DIN 7604 (1)
DIN 7991 (1)
ISO 14583 (1)
ISO 4029 (1)
ISO Similar to 7380-1, CS (1)
35 More
Area of application
Mounting rails (5)
0 - not applicable (1)
Surface
Bare (1489)
Galvanised (641)
Plain (32)
Zinc plated (19)
Plain (8)
Yellow galvanised (6)
Zinc plated thick-layer passivation (4)
Zinc plated (3)
Hot dip galvanized (2)
Hot-dip galvanised (2)
Zinc nickel (2)
Nickel-plated (1)
Polyamide (1)
7 More
Shaft diameter
6 mm (15)
8 mm (15)
10 mm (12)
12 mm (8)
5 mm (4)
RoHS_compliant
Yes (2185)
No (6)
Washer thickness
1.6 mm (9)
2 mm (1)
Corresponds to original spare part number 2
11093351 (1)
Design
0 - not applicable (1)
Thread form
Standard metric thread (30)
Fine pitch thread (1)
Corrosion protection period
720 h (2)
0 h (1)
48 h (1)
Width across flats
5/8 inch (5)
9/16 inch (5)
7/16 inch (4)
1/2 inch (2)
10 mm (1)
3/4 inch (1)
8 mm (1)
1 More
Product class
A (1709)
B (154)
C (108)
A (24)
Corresponds to original spare part number
2026706 (1)
Citroen: 031129, Ford: 1146063, Mazda: Y40110404, Peugeot: 311.29, Renault: 7703075033 (1)
N90288901 (1)
N914007006014 (1)
Suitable for vehicle manufacturer
Citroen<br>Ford<br>Mazda<br>Peugeot<br>Renault (1)
Volkswagen (1)
EC declaration of conformity _CE_
Yes (4)
0 - not applicable (1)
Nominal diameter
4.8 mm (3)
6.3 mm (3)
5.5 mm (2)
6 mm (1)
8 mm (1)
Version
With nut (59)
Standard design (8)
Pressed (6)
With short screw in cone (1)
Shank diameter
3 mm (1)
Norms
ISO 4762 (3)
Regulated area
0 - not applicable (1)
Thread design
Full thread (645)
Partial thread (154)
0 - not applicable (1)
Max_ load capacity
340 kg (2)
230 kg (1)
700 kg (1)
Type d’entrainement
Crosshead (13)
Hexagon socket (2)
Form
B (1)
Low (1)
Hardness category
45H (69)
21H (47)
Construction product
Yes (102)
No (15)
0 - not applicable (1)
Werkstoff
Steel (15)
Pitch
1 mm (301)
1.25 mm (277)
0.8 mm (233)
0.7 mm (206)
1.5 mm (193)
0.5 mm (131)
1.75 mm (100)
0.4 mm (29)
0.45 mm (29)
2 mm (28)
2.5 mm (11)
0.6 mm (1)
3 mm (1)
7 More
Thread length _metric thread_ _b_
18 mm (30)
22 mm (30)
26 mm (20)
30 mm (12)
16 mm (11)
28 mm (3)
32 mm (3)
45 mm (3)
38 mm (2)
46 mm (2)
20 mm (1)
25 mm (1)
6 More
Material
Steel (1089)
Stainless steel A2 (802)
Stainless steel A4 (298)
Steel (9)
Malleable cast iron (6)
Case hardening steel, 1.1141, C15E (4)
PA - Polyamide (2)
Stainless steel A2 (1)
Stainless steel A4 (1)
3 More
Product weight _per item_
1.025 g (1)
1.150 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2075)
100 (1018)
200 (634)
500 (560)
50 (340)
1000 (332)
25 (237)
2000 (98)
10 (59)
250 (35)
5 (15)
300 (12)
400 (10)
20 (5)
10000 (4)
600 (4)
800 (4)
5000 (3)
15 (2)
75 (2)
150 (1)
2500 (1)
40 (1)
17 More
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
Bolts metric/inch
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
009802635
Screw with flattened half round head with collar and hexagon socket
ISO 7380-2 stainless steel, A2, plain SCR-FLG-ISO7380/2-A2/070-IH4-M6X35
€31.86 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
009802640
Screw with flattened half round head with collar and hexagon socket
ISO 7380-2 stainless steel, A2, plain SCR-FLG-ISO7380/2-A2/070-IH4-M6X40
€34.41 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
009802660
Screw with flattened half round head with collar and hexagon socket
ISO 7380-2 stainless steel, A2, plain SCR-FLG-ISO7380/2-A2/070-IH4-M6X60
€59.00 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
009802816
Screw with flattened half round head with collar and hexagon socket
ISO 7380-2 stainless steel, A2, plain SCR-FLG-ISO7380/2-A2/070-IH5-M8X16
€0.46 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
009802830
Screw with flattened half round head with collar and hexagon socket
ISO 7380-2 stainless steel, A2, plain SCR-FLG-ISO7380/2-A2/070-IH5-M8X30
€0.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
009802840
Screw with flattened half round head with collar and hexagon socket
ISO 7380-2 stainless steel, A2, plain SCR-FLG-ISO7380/2-A2/070-IH5-M8X40
€0.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0100330
Countersunk head screw with hexagon socket
DIN 7991 / ISO 10642 plain A2 stainless steel SCR-CS-ISO10642-A2/070-IH2-M3X30
€4.54 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0100450
Countersunk head screw with hexagon socket
DIN 7991 / ISO 10642 plain A2 stainless steel SCR-CS-ISO10642-A2/070-IH2,5-M4X50
€8.26 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0100460
Countersunk head screw with hexagon socket
DIN 7991 / ISO 10642 plain A2 stainless steel SCR-CS-ISO10642-A2/070-IH2,5-M4X60
€14.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01008130
Countersunk head screw with hexagon socket
DIN 7991 / ISO 10642 plain A2 stainless steel SCR-CS-ISO10642-A2/070-IH5-M8X130
€1.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0048425
Countersunk head screw with recessed head, H
DIN 965 galvanised steel 4.8 SCR-CS-DIN965-4.8-H2-(A2K)-M4X25
€3.19 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0048430
Countersunk head screw with recessed head, H
DIN 965 galvanised steel 4.8 SCR-CS-DIN965-4.8-H2-(A2K)-M4X30
€4.90 inc. VAT
price per 100 PCS
First
Previous
83
84
85
86
87