Vehicle parts
>
Brake parts, vehicle/truck
Brake parts, vehicle/truck
Brake line nipple, car
Brake line extension, car
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€4.00 inc. VAT
DIN flange
E (8)
F (6)
Suitable for pipe external diameter
4.75 mm (11)
16 mm (1)
Thread type
Metric thread (11)
UNF (3)
Material designation
9 SMnPb 28 K (14)
Nominal diameter _d1_
10 mm (9)
3/8 in (3)
12 mm (2)
Width across flats _s_
10 mm (4)
14 mm (4)
11 mm (3)
12 mm (2)
15 mm (1)
Length _l_
16.700 mm (2)
18 mm (2)
24 mm (2)
13 mm (1)
14.200 mm (1)
17.5 mm (1)
19.500 mm (1)
20 mm (1)
21 mm (1)
23 mm (1)
24.800 mm (1)
5 More
Surface
Galvanised (14)
DIN
1651 (14)
Thread type x nominal diameter x pitch
M10 x 1 (6)
UNF3/8 x 0.375 (3)
M10 x 1.25 (2)
M10 x 1,5 (1)
M12 x 1 (1)
M12 x 1,75 (1)
Suitable for vehicle manufacturer
Alfa Romeo<br>Audi<br>Austin<br>BMW<br>Chevrolet<br>Citroen<br>Dacia<br>Daewoo<br>Fiat<br>Ford<br>Honda<br>Hyundai<br>Kia<br>Mazda<br>Mercedes-Benz<br>Mitsubishi<br>Nissan<br>Opel/Vauxhall<br>Peugeot<br>Renault<br>Seat<br>Skoda<br>Suzuki<br>Talbot<br>Toyota<br>Vauxhall<br>Volvo<br>Volkswagen<br>Zastava (1)
Alfa Romeo<br>Audi<br>Austin<br>BMW<br>Chevrolet<br>Citroen<br>Daewoo<br>Fiat<br>Ford<br>Honda<br>Kia<br>Mazda<br>Nissan<br>Opel/Vauxhall<br>Peugeot<br>Renault<br>Saab<br>Seat<br>Skoda<br>Suzuki<br>Volvo<br>Volkswagen (1)
Alfa Romeo<br>Audi<br>Austin<br>Citroen<br>Fiat<br>Ford<br>Opel/Vauxhall<br>Peugeot<br>Renault<br>Saab<br>Seat<br>Volvo<br>Volkswagen (1)
Alfa Romeo<br>Audi<br>Citroen<br>Daewoo<br>Fiat<br>Mazda<br>Mercedes-Benz<br>Opel/Vauxhall<br>Peugeot<br>Seat (1)
Alfa Romeo<br>Audi<br>Daewoo<br>Daihatsu<br>Hyundai<br>Kia<br>Nissan<br>Opel/Vauxhall<br>Skoda<br>Toyota<br>Vauxhall<br>Volkswagen<br>Wartburg (1)
Audi<br>Ford<br>Saab<br>Toyota<br>Volvo<br>Volkswagen (1)
Austin<br>Citroen<br>Fiat<br>Morri<br>Peugeot<br>Saab<br>Vauxhall<br>Volvo (1)
Austin<br>Morri<br>Peugeot<br>Renault<br>Saab<br>Talbot<br>Vauxhall<br>Volvo (1)
Autobianci<br>Dacia<br>Fiat<br>Lada<br>Lancia<br>Zastava (1)
Fiat<br>Hyundai (1)
Mazda (1)
Peugeot<br>Talbot<br>Volvo (1)
6 More
Internal diameter _D2_
5 mm (10)
3.50 mm (2)
2.5 mm (1)
5.6 mm (1)
Pitch
1 mm (9)
0.375 in (3)
1.25 mm (2)
Material
Steel (14)
Availability
Exclude Out of Stock
Packaging Unit
25 (12)
1 (11)
10 (2)
50 (1)
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
Brake parts, vehicle/truck
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
0889522
Brake pipe extension, type ODD
Brake line extension, type ODD BRKPIPEXT-DOUBLEFLANGING-WS14-M10X1
€2.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0889523
Brake pipe extension, type OAA
Brake line extension, type OAA BRKPIPEXT-SINGLEFLANGING-WS14-M10X1
€2.34 inc. VAT
price per 1 PCS
Previous
1
2