Vehicle electrics
>
Cable connector, insulated
Cable connector, insulated
Push connector, insulated
Ring connector, insulated
Butt connector, insulated
Blade connector, insulated
Round plug, insulated
Round socket, insulated
Junction connector, insulated
Cable connector assortment, insulated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€124.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (23)
0.5-1 mm² (22)
4-6 mm² (17)
0.5-1.5 mm² (2)
0.5-0.75 mm² (1)
0.5-1.0 mm² (1)
0.75-2.5 mm² (1)
1-2.5 mm² (1)
4.0-6.0 mm² (1)
3 More
Number of locking lugs
1 PCS (5)
Diameter of hole
1.65 mm (4)
1.2 mm (1)
System dimensions
4.4.1 (1)
Dielectric strength
30 kV/mm (3)
IP protection class
IP 67 (3)
Max_ nominal voltage
600 V/AC (51)
300 V/DC (3)
600 V/DC (3)
300 V/AC (2)
Min_ wire cross section
0.5 mm² (3)
1.5 mm² (3)
4 mm² (1)
4.0 mm² (1)
Silicone_free
No (50)
Length
25 mm (2)
27 mm (1)
Surface
Tin plated (51)
Tin-plated (5)
Bare (3)
Plain (1)
Silver-plated (1)
Colour
Red (23)
Blue (22)
Yellow (17)
Min__max_ temperature conditions
-10 to 75 °C (53)
-55 to 125 °C (3)
Halogen_free
No (50)
Min_ shrinkage temperature
300 °C (3)
Insulating material
PVC (53)
Version
Unsealed (8)
Wire cross section
4 mm² (1)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (22)
2.8 x 0.8 mm (4)
4.8 x 0.8 mm (4)
2.8 x 0.5 mm (3)
4.8 x 0.5 mm (2)
8.2 x 0.8 mm (1)
9.5 mm (1)
1 More
Diameter
5 mm (4)
4 mm (2)
Flange hole
M10 (3)
M4 (3)
M5 (3)
M6 (3)
M8 (3)
M12 (1)
M3 (1)
M3.5 (1)
2 More
Max_ temperature conditions
105 °C (6)
Max_ wire cross section
2.5 mm² (3)
1 mm² (2)
1.0 mm² (1)
6 mm² (1)
6.0 mm² (1)
Material
Copper (50)
Brass (11)
Availability
Exclude Out of Stock
Packaging Unit
1 (70)
100 (68)
300 (25)
500 (13)
50 (11)
1000 (5)
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
Cable connector, insulated
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
05589154
Crimp cable lug, ring connector
Ring connector insulated RGCON-YELLOW-M5-(4,0-6,0SMM)
€23.60 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589174
Crimp cable lug, ring connector
Ring connector insulated RGCON-YELLOW-M8-(4,0-6,0SMM)
€24.66 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589184
Crimp cable lug, ring connector
Ring connector insulated RGCON-YELLOW-M10-(4,0-6,0SMM)
€38.94 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589274
Crimp cable lug, butt connector
Butt connector insulated BUTTCON-YELLOW-(4,0-6,0SMM)
€29.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589414
Crimp cable lug, push connector
Push connector, insulated PSHCON-YELLOW-9,5MM
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589432
Crimp cable lug, push connector including blade connector
Push connector including blade connector PSHCON-DOUBLE-BLUE-6,3X0,8MM
€15.34 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0558960
Crimp cable lug, push connector
Push connector, insulated PSHCON-RED-2,8X0,8MM
€14.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0558961
Crimp cable lug, round connector
Round plugs RDPLG-YELLOW-D5MM-(4,0-6,0SMM)
€41.30 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0558962
Crimp cable lug, blade connector, fully insulated
Round socket, fully insulated RDSKT-YELLOW-D5MM-(4,0-6,0SMM)
€47.20 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589771
Crimp cable lug, push connector
Push connector, insulated PSHCON-RED-4,8X0,8MM
€23.60 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589772
Crimp cable lug, push connector
Push connector, insulated PSHCON-BLUE-4,8X0,8MM
€19.53 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589482
Crimp cable lug, round connector
Round plugs RDPLG-BLUE-D5MM-(1,5-2,5SMM)
€18.88 inc. VAT
price per 100 PCS
Previous
1
2
3
4
5