Vehicle electrics
>
Cable connector, insulated
Cable connector, insulated
Push connector, insulated
Ring connector, insulated
Butt connector, insulated
Blade connector, insulated
Round plug, insulated
Round socket, insulated
Junction connector, insulated
Cable connector assortment, insulated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€124.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (23)
0.5-1 mm² (22)
4-6 mm² (17)
0.5-1.5 mm² (2)
0.5-0.75 mm² (1)
0.5-1.0 mm² (1)
0.75-2.5 mm² (1)
1-2.5 mm² (1)
4.0-6.0 mm² (1)
3 More
Number of locking lugs
1 PCS (5)
Diameter of hole
1.65 mm (4)
1.2 mm (1)
System dimensions
4.4.1 (1)
Dielectric strength
30 kV/mm (3)
IP protection class
IP 67 (3)
Max_ nominal voltage
600 V/AC (51)
300 V/DC (3)
600 V/DC (3)
300 V/AC (2)
Min_ wire cross section
0.5 mm² (3)
1.5 mm² (3)
4 mm² (1)
4.0 mm² (1)
Silicone_free
No (50)
Length
25 mm (2)
27 mm (1)
Surface
Tin plated (51)
Tin-plated (5)
Bare (3)
Plain (1)
Silver-plated (1)
Colour
Red (23)
Blue (22)
Yellow (17)
Min__max_ temperature conditions
-10 to 75 °C (53)
-55 to 125 °C (3)
Halogen_free
No (50)
Min_ shrinkage temperature
300 °C (3)
Insulating material
PVC (53)
Version
Unsealed (8)
Wire cross section
4 mm² (1)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (22)
2.8 x 0.8 mm (4)
4.8 x 0.8 mm (4)
2.8 x 0.5 mm (3)
4.8 x 0.5 mm (2)
8.2 x 0.8 mm (1)
9.5 mm (1)
1 More
Diameter
5 mm (4)
4 mm (2)
Flange hole
M10 (3)
M4 (3)
M5 (3)
M6 (3)
M8 (3)
M12 (1)
M3 (1)
M3.5 (1)
2 More
Max_ temperature conditions
105 °C (6)
Max_ wire cross section
2.5 mm² (3)
1 mm² (2)
1.0 mm² (1)
6 mm² (1)
6.0 mm² (1)
Material
Copper (50)
Brass (11)
Availability
Exclude Out of Stock
Packaging Unit
1 (70)
100 (68)
300 (25)
500 (13)
50 (11)
1000 (5)
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
Cable connector, insulated
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
05589492
Crimp cable lug, blade connector, fully insulated
Round socket, fully insulated RDSKT-BLUE-D5MM-(1,5-2,5SMM)
€18.82 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055890511
Crimp cable lug, push connector, fully insulated
Push connector, PVC-fully insulated PSHCON-ALLINSULATED-RED-6,3X0,8MM
€23.13 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055890522
Crimp cable lug, push connector, fully insulated
Push connector, PVC-fully insulated PSHCON-ALLINSULATED-BLUE-6,3X0,8MM
€25.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589102
Crimp cable lug, ring connector
Ring connector insulated RGCON-BLUE-M6-(1,5-2,5SMM)
€13.57 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589164
Crimp cable lug, ring connector
Ring connector insulated RGCON-YELLOW-M6-(4,0-6,0SMM)
€22.07 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589251
Crimp cable lug, butt connector
Butt connector insulated BUTTCON-RED-(0,5-1,0SMM)
€15.58 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589262
Crimp cable lug, butt connector
Butt connector insulated BUTTCON-BLUE-(1,5-2,5SMM)
€13.39 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589052
Crimp cable lug, push connector
Push connector, insulated PSHCON-BLUE-6,3X0,8MM
€11.56 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589001
Crimp cable lug, ring connector
Ring connector insulated RGCON-RED-M3-(0,5-1,0SMM)
€0.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
055890411
Crimp cable lug, ring connector
Ring connector insulated RGCON-RED-M10-(0,5-1,0SMM)
€25.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589072
Crimp cable lug, ring connector
Ring connector insulated RGCON-BLUE-M3,5-(1,5-2,5SMM)
€19.76 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589122
Crimp cable lug, ring connector
Ring connector insulated RGCON-BLUE-M10-(1,5-2,5SMM)
€24.07 inc. VAT
price per 100 PCS
Previous
1
2
3
4
5