Pliers, Pincers and Tweezers
>
Special Pliers
>
Circlip pliers
Circlip pliers
DIN 5256 shape C drill hole circlips
DIN 5256 shape D drill hole circlips
DIN 5254 shape A shaft circlips
DIN 5254 shape B shaft circlips
Circlip pliers for shaft circlip
Refine
Load more results...
×
Price Range
Min:€19.00 inc. VAT
Max:€64.00 inc. VAT
Hook length _L3_
12 mm (4)
16 mm (2)
10 mm (1)
14 mm (1)
15 mm (1)
Tenon diameter _D1_
0.9 mm (4)
1.8 mm (4)
2.25 mm (4)
1.25 mm (3)
Angle of jaws
27 Degree (1)
Jaws length _L2_
26 mm (2)
27 mm (2)
39 mm (2)
40 mm (2)
38 mm (1)
45 mm (1)
49 mm (1)
54 mm (1)
55 mm (1)
56 mm (1)
65 mm (1)
70 mm (1)
6 More
Suitable for min_ diameter
12 mm (1)
Form
A (4)
B (4)
D (4)
C (3)
Length _L1_
130 mm (4)
140 mm (3)
165 mm (2)
180 mm (2)
210 mm (2)
225 mm (2)
200 mm (1)
1 More
Min__max_ grip range
19-60 mm (4)
40-100 mm (4)
10-25 mm (2)
3-10 mm (2)
8-13 mm (2)
12-25 mm (1)
Material
Steel (15)
Chrome-vanadium steel (1)
Availability
Exclude Out of Stock
Packaging Unit
10 (16)
1 (14)
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
Circlip pliers
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
07150220
Tongs for shaft locking clips
Circlip pliers for shaft circlip CRCLIPPLRS-L200MM
€74.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140203
Circlip pliers Type C
DIN 5256 shape C drill hole circlips CRCLIPPLRS-C-(19-60MM)
€25.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140213
Circlip pliers Type A
DIN 5254 shape A shaft circlips CRCLIPPLRS-A-(19-60MM)
€24.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07140218
Circlip pliers Type B
DIN 5254 shape B shaft circlips CRCLIPPLRS-B-(19-60MM)
€27.14 inc. VAT
price per 1 PCS
Previous
1
2