Metal heavy-duty dowel
>
Cracked concrete screw
>
Concrete screw female thread
>
Concrete screw W-BS type I, steel galvanised
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Female thread
8/10 mm (2)
Anchor length _l_
35 mm (1)
55 mm (1)
Thread diameter
7.5 mm (2)
Drill hole depth _h 1_3_
60 mm (1)
Drill hole depth _h 1_1_
40 mm (1)
Nominal drill_bit diameter _d 0_
6 mm (2)
External drive
WS13 (2)
Surface
Zinc plated (2)
Anchor size
6 mm (2)
Embedding depth _h nom1_
35 mm (1)
Embedding depth _h nom3_
55 mm (1)
Material
Steel (2)
Packaging Unit
1 (2)
50 (2)
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
Multi concrete chemical injection mortar WIT-UH 300
Low Ankle Safety Shoe Street S3 41
Manual screw tap set HSS, DIN 352
Assembly glove Tiger Flex Hi-Lite
Flat washer for hexagon bolts and nuts
Multiple plug housing for blade connector 6.3 x 0.8 mm
Popular tags
construction
offer
set
triple
vacuum
Concrete screw W-BS type I, steel galvanised
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
5929176001
Concrete screw with female thread W-BS/S
Concrete screw W-BS type I, steel galvanised CONCSCR-(W-BS/I)-(A2K)-SW13-M8/M10-6X35
€1.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5929176002
Concrete screw with female thread W-BS/S
Concrete screw W-BS type I, steel galvanised CONCSCR-(W-BS/I)-(A2K)-SW13-M8/M10-6X55
€1.30 inc. VAT