January Deals
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
January Deals
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
Cordless machines
Cordless machines
Saws, cordless
Angle grinder, cordless
Hm drill and chip hmmr crdlss
Drills and screwdrvr, cordless
Cordless machines assort/set
Access. for cordless machines
Pressing units, cordless
Cleaning appliances cordless
Cut and sep devices, cordless
Riveters, cordless
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€1,356.00 inc. VAT
Min__max_ idle stroke speed
0-3000 rpm (2)
900-2900 1/min (2)
0-3200 rpm (1)
1500-2800 U/min(rpm) (1)
Max_ drilling diameter in aluminium
13 mm (1)
Suitable for max_ rivet diameter
5 mm (1)
Thread type x spindle_thread diameter
M14 (6)
M5 (1)
Category
Top Seller (5)
Included in delivery
Batteries not included; additional accessories not included (3)
Batteries not included; with additional accessories (3)
With 2 x 2.0 Ah batteries; additional accessories not included (3)
With 2 x 2 Ah batteries (2)
With 2 x 2 Ah batteries; with additional accessories (2)
2 x 3 Ah batteries; with additional accessories (1)
2 x 3.0 Ah batteries; with additional accessories (1)
Batteries not included in box (1)
With 2 x 5 Ah batteries; additional accessories not included (1)
With 2 x 5.0 Ah batteries, additional accessories not included (1)
With two 2.0 Ah batteries; incl. attachment (1)
without batteries (1)
6 More
Type description
12 V CAULKING GUN (2)
ASS 18-1/2 inch COMPACT (2)
ASS 18-1/4 inch COMPACT (2)
AWS 18-125 P COMPACT (2)
EWS 28-A (2)
AKP 18-600 (1)
ASS 12-A (1)
1 More
Drill chuck holder
1/2 inch x 20 UNF (5)
3/8 inch x 24 UNF (1)
3/8 inch x 24 UNF (1)
Cable length
1.5 m (2)
Vitesse à vide max_
1400 rpm (2)
Max_ drilling diameter in steel
13 mm (10)
10 mm (9)
16 mm (2)
mm (1)
Max_ impact rate
32000 rpm (2)
28800 U/min(rpm) (1)
28800 rpm (1)
Saw blade diameter
85 mm (2)
165 mm (1)
190 mm (1)
Length
177 mm (3)
235 mm (3)
320 mm (3)
375 mm (3)
143 mm (2)
150 mm (2)
169 mm (2)
175 mm (2)
199 mm (2)
215 mm (2)
250 mm (2)
268 mm (2)
137 mm (1)
186 mm (1)
200 mm (1)
202 mm (1)
205 mm (1)
285 mm (1)
443 mm (1)
13 More
Battery operating voltage
18 V/DC (1)
Tool holding device
Quick-change holder (9)
1/4-inch hexagon socket (6)
1/2-inch external square (2)
1/4-inch quick-action chuck (2)
Suitable for SDS-plus (2)
Suitable for SDS-plus / change drill chuck (2)
Starlock (1)
1 More
Nominal width
35 mm (1)
Output _2 x speakers_
34 W (1)
Air current
20 l/s (1)
Suitable for min_ rivet diameter
2.4 mm (1)
Max_ cutting depth at 45 degrees
17 mm (2)
50 mm (1)
Suitable for screw
M10 - M20 (2)
M5 - M16 (2)
M4 - M12 (1)
Suitable for bore diameter
15 mm (2)
15.87 mm (1)
30 mm (1)
Max_ cutting depth in aluminium
20 mm (2)
3 mm (1)
Weight of machine without rechargeable battery
1.98 kg (4)
1.05 kg (2)
1.8 kg (2)
2 kg (2)
2.9 kg (1)
Max_ mitre angle
45 Degree (1)
Nominal voltage
18 V/DC (15)
12 V/DC (10)
12 V (1)
18 V (1)
Rechargeable battery_battery capacity
0 Ah (15)
2 Ah (12)
5 Ah (9)
3 Ah (5)
4 Ah (3)
1.4 Ah (1)
Impact energy
2.4 J (3)
4.1 J (2)
1.1 J (1)
2.0 J (1)
Max_ screw diameter
10 mm (4)
12 mm (3)
6 mm (3)
5 mm (2)
8 mm (1)
Input voltage
230 V/AC (3)
Suitable chargers
AL 30-CV-Li (2)
AL 60-CX (1)
AL 60-Li (1)
ALG 12/3 BASIC (1)
ALG 18/6 FAST<br>ALG 18/4 BASIC (1)
Underpressure
11 kPa (1)
Max_ torque hard_soft
32 / 19 Nm (5)
30 / 15 Nm (4)
140 / 60 Nm (3)
60 / 34 Nm (2)
90 / 55 Nm (2)
4 / 2.7 Nm (1)
50 / 25 Nm (1)
1 More
Max_ cutting disc diameter_
125 mm (6)
76 mm (1)
Max_ drilling diameter with hollow drill bit in concrete
75 mm (2)
Max_ idle speed
11000 rpm (2)
9000 rpm (2)
9500 rpm (2)
4200 U/min(rpm) (1)
4400 rpm (1)
Oscillation stroke
2.8 Degree (1)
Min__max_ idle speed
0-1400 rpm (3)
0-1350 U/min(rpm) (2)
0-2750 rpm (2)
0-3000 rpm (2)
0-5000 rpm (2)
0-1400 1/min (1)
0-19500 rpm (1)
0-2600 rpm (1)
0-900 rpm (1)
3 More
Weight
382 g (1)
Product weight _per item_
0.800 kg (1)
3.300 kg (1)
Stroke length
12.5 mm (2)
23 mm (2)
18 mm (1)
28 mm (1)
Width
52 mm (2)
65 mm (2)
71 mm (2)
190 mm (1)
225 mm (1)
276 mm (1)
55 mm (1)
76 mm (1)
80 mm (1)
88 mm (1)
4 More
Height
178 mm (5)
260 mm (5)
200 mm (3)
215 mm (3)
220 mm (3)
183 mm (2)
191 mm (2)
250 mm (2)
253 mm (2)
270 mm (2)
105 mm (1)
195 mm (1)
210 mm (1)
243 mm (1)
275 mm (1)
9 More
Min__max_ idle orbital rate
5.000-20.000 1/min (1)
Max_ drilling diameter in concrete
26 mm (3)
13 mm (1)
20 mm (1)
Power output
500 W (2)
Number of batteries_battery capacity
0 x 0 Ah (2)
2 x 5 Ah (2)
2 x 2 Ah (1)
2 x 3 Ah (1)
2 x 4 Ah (1)
Weight of outer packaging
0.71 kg (2)
0.3 kg (1)
Min__max_ drill chuck span width
1.5-13 mm (7)
0.8-10 mm (3)
1-10 mm (2)
6.3-6.3 mm (2)
Idle speed 1st_2nd gear min__max_
0-400 / 0-1500 rpm (5)
0-400 / 0-1300 rpm (3)
0-550 / 0-2000 rpm (3)
0-600 / 0-1900 rpm (2)
0-220 / 0-450 U/min(rpm) (1)
0-400 / 0-1300 U/min(rpm) (1)
0-500 / 0-1600 rpm (1)
1 More
Max_ torque for hard screwing application
295 Nm (2)
460 Nm (2)
105 Nm (1)
Max_ drilling diameter in softwood
50 mm (2)
Frequency
50 Hz (1)
Max_ cutting depth at 90 degrees
26.5 mm (2)
54 mm (1)
68 mm (1)
Nominal Voltage
18 V/DC (9)
12 V/DC (8)
28 V/DC (8)
14.4 V/DC (2)
3.6 V/DC (1)
Charging time
45 min (1)
60 min (1)
65 min (1)
Min__max_ output voltage
9.6-18 V/DC (1)
Number of rechargeable batteries_batteries
2 PCS (19)
0 PCS (16)
Container capacity
4 l (1)
Weight of machine with rechargeable battery
1.21 kg (3)
2.3 kg (3)
0.8 kg (2)
0.95 kg (2)
1.09 kg (2)
1.31 kg (2)
1.35 kg (2)
1.4 kg (2)
1.7 kg (2)
1.9 kg (2)
2.1 kg (2)
2.4 kg (2)
2.6 kg (2)
3.1 kg (2)
3.84 kg (2)
4.75 kg (2)
0.5 kg (1)
0.7 kg (1)
0.96 kg (1)
1 kg (1)
1.5 kg (1)
1.6 kg (1)
1990 g (1)
2 kg (1)
2.2 kg (1)
2.7 kg (1)
2.97 kg (1)
3.6 kg (1)
4.3 kg (1)
4.6 kg (1)
24 More
Max_ torque
225 Nm (1)
5 Nm (1)
Dust class
L (1)
Min__max_ impact rate
0-5500 1/min (3)
0-3500 rpm (2)
0-4000 rpm (2)
0-5000 U/min(rpm) (2)
0-3100 rpm (1)
0-4800 rpm (1)
Max_ charging current
4 A (1)
4.1 A (1)
Max_ cutting depth in wood
70 mm (3)
135 mm (2)
255 mm (1)
Rivet setting force
19600 N (1)
Max_ recommended drilling diameter in metal
10 mm (1)
13 mm (1)
Weight of rechargeable battery_battery
0.6 kg (1)
246.6 g (1)
608 g (1)
623 g (1)
675 g (1)
995 g (1)
Min__max_ frequency
50 / 60 Hz (1)
Mains operating voltage
230 V/AC (1)
Pressing force
1780 N (2)
5000 N (1)
Max_ recommended saw_blade length
152 mm (2)
Min__max_ recommended drilling diameter in concrete
6-18 mm (3)
6-28 mm (2)
4-12 mm (1)
5-8 mm (1)
Max_ drilling diameter in wood
19 mm (2)
Base plate length x base plate width
167 x 88 mm (2)
300 x 185 mm (1)
Min__max_ FM radio frequency
87.5-108 kHz (1)
Sound_pressure level
61.2 dB (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (71)
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
Cordless machines
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
5701425000
Cordless Bluetooth® speaker BTS 18-40 M-CUBE
Cordless Bluetooth speaker BTS 18-40 M-CUBE BTOSPKR-CORDL-(BTS 18-40)-(M-CUBE) MASTER M-CUBE
€171.89 inc. VAT
price per 1 PCS
First
Previous
3
4
5
6
7