Screws wood appliances
>
Drywall screws
Drywall screws
Quick-drive screw, twin thread
Drywall screw, double thread
Drywall screw, coarse thread
Cement board screw, milling head
Drywall screw, drill tip
Top Head dry wall screw
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
H2 (13)
Thread length
18 mm (2)
28 mm (2)
31 mm (1)
38 mm (1)
Thread length _lg_
35 mm (1)
Thread format
Double thread (8)
Coarse thread (2)
Head type
Bugle head (10)
Countersunk milling head (1)
Length _l_
25 mm (4)
35 mm (4)
45 mm (2)
30 mm (1)
40 mm (1)
55 mm (1)
Surface
Phosphated (13)
RoHS_compliant
Yes (13)
Thread design
Full thread (3)
Nominal diameter _d_
3.9 mm (6)
3.5 mm (5)
4 mm (2)
Material
Steel (13)
Availability
Exclude Out of Stock
Packaging Unit
1 (13)
1000 (12)
2000 (2)
3000 (1)
500 (1)
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
Drywall screws
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
018903935
Dry wall screw with double-start thread
Steel, phosphated, double thread H SCR-DRYWL-DBTHR-H2-(PHR)-3,9X35/28
€0.04 inc. VAT
price per 1 PCS
Previous
1
2