Electrical installation materials
Electrical installation materials
Electric cable
Conduit, electric
Distribution cabinets, electric
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€53.00 inc. VAT
Ultraviolet resistance
Yes (7)
Width
65 mm (1)
92 mm (1)
Nominal cable cross section
2 x 0.75 mm² (1)
Reversible Bit
Slot 1.0 x 7mm and PH2 (1)
Height
18 mm (1)
IP protection class
IP 67 (2)
Internal diameter
21.3 mm (2)
12.7 mm (1)
16.6 mm (1)
5 mm (1)
8.4 mm (1)
9.9 mm (1)
Outer diameter
25.4 mm (2)
11.7 mm (1)
13 mm (1)
15.8 mm (1)
21.2 mm (1)
7.1 mm (1)
Length
65 mm (1)
96 mm (1)
Suitable for pipe _EN_
EN 20 (1)
EN 25 (1)
EN 32 (1)
Nominal width
22 mm (2)
10 mm (1)
13 mm (1)
17 mm (1)
4.5 mm (1)
8.5 mm (1)
Suitable for nominal width
10 mm (1)
13 mm (1)
Colour
Black (7)
Light grey RAL 7035 (3)
Grey (2)
Brown<br>Red (1)
Min__max_ temperature conditions
-40 to 120 °C (7)
-40 to 60 °C (3)
-25 to 80 °C (2)
Halogen_free
Yes (10)
Material of the cable
PVC-coated (1)
Version
Slitted (5)
Connection thread _conduit thread_
PG 11 (1)
PG 9 (1)
Flame_retardant
No (3)
Crosses
2 (1)
Profiles
10 (1)
Material
PA - Polyamide (9)
LDPE - Low density polyethylene (3)
Die-cast zinc (1)
Die-cast zinc/aluminium (1)
Flammability
Self-extinguishing as per UL94 HB (7)
Availability
Exclude Out of Stock
Packaging Unit
1 (15)
10 (7)
50 (7)
100 (3)
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
Electrical installation materials
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
0771990008
Insulated corrugated pipe, slit
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW8,5
€1.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07151629
Universal switch cabinet key 12 in 1
Universal switch cabinet key 12in1 SWTCHCABKEY-12IN1
€27.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0771990022
Insulated corrugated pipe, slit
Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW22
€6.49 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
0975265420
Plastic end grommet
Plastic end grommet for steel armoured pipe AY-ENDPLUG-CND-(PLUG-WESV)-EN20
€0.52 inc. VAT
price per 1 PCS
Previous
1
2