Dowel fixings general
>
Metal dowels
>
Fix sleeve
Fix sleeve
Securing sleeve steel galvanised
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Drill hole depth _t_
45 mm (1)
Nominal drill_bit diameter _d 0_
8 mm (1)
Edge clearance _a r_
50 mm (1)
Length _l_
90 mm (1)
Centre_to_centre distance _a_
80 mm (1)
Max_ attachment height _d a_ _da_
50 mm (1)
Embedding depth _h s_
40 mm (1)
Minimum component thickness _d_
80 mm (1)
Hole diameter in component _d Bau_
8.8 mm (1)
Anchor diameter
8 mm (1)
Packaging Unit
1 (1)
100 (1)
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
Washer
Washer
O-ring
ES pin
Expander tool
Plastic plane
Popular tags
construction
offer
set
triple
vacuum
Fix sleeve
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
09050890
Securing sleeve
Securing sleeve steel galvanised DWL-(A0K)-50-8X90
€0.32 inc. VAT