Dowel fixings general
>
Metal dowels
>
Fix sleeve
>
Securing sleeve steel galvanised
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Drill hole depth _t_
45 mm (1)
Nominal drill_bit diameter _d 0_
8 mm (1)
Edge clearance _a r_
50 mm (1)
Length _l_
90 mm (1)
Centre_to_centre distance _a_
80 mm (1)
Max_ attachment height _d a_ _da_
50 mm (1)
Embedding depth _h s_
40 mm (1)
Minimum component thickness _d_
80 mm (1)
Hole diameter in component _d Bau_
8.8 mm (1)
Anchor diameter
8 mm (1)
Packaging Unit
1 (1)
100 (1)
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
Wing repair washer
Crimp cable lug, ring connector
Lock washer for shaft
Crimp cable lug, butt connector
Washer with large outside diameter
Hexagon Socket Head Cap Screw
Popular tags
construction
offer
set
triple
vacuum
Securing sleeve steel galvanised
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
09050890
Securing sleeve
Securing sleeve steel galvanised DWL-(A0K)-50-8X90
€0.32 inc. VAT