Nuts
>
Hexagon nuts
Hexagon nuts
Hexagon nut
Hexagon nut, self-locking low profile
Hexagon nut, fine thread
Hexagon nut, inch
Hex nut, self-lock, low pro., fine th.
Hexagon nut, low profile
Self-locking counter nut
Self-locking hexagon nut
Hex nut, low profile, fine thread
Hxgn nut, low profile, left-hand thread
Hexagon nut, trapezoidal thread
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€16.00 inc. VAT
Property class
I8I (45)
GR5 (21)
70 (12)
8 (10)
I6I (10)
I10I (7)
04 (6)
I12I (2)
070 (1)
5 (1)
4 More
Locking device operating principle
Clamping part polyamide ring (10)
Locking function
Locking against losing by clamping (10)
Thread type
Metric thread (64)
UNC (7)
UNF (3)
Metric trapezoidal screw thread (1)
Thread type x nominal diameter _D_
M10 (12)
M8 (11)
M12 (10)
M16 (10)
M14 (9)
M20 (9)
M5 (9)
M6 (9)
M18 (8)
M3 (8)
M4 (7)
M22 (5)
M24 (4)
M27 (4)
M30 (3)
M2 (2)
M2.5 (2)
M36 (2)
M7 (2)
M3.5 (1)
M33 (1)
M39 (1)
UNC1/2 (1)
UNC1/4 (1)
UNC3/8 (1)
UNC5/16 (1)
UNC5/8 (1)
UNC9/16 (1)
22 More
Width across flats in inches
1/2 inch (1)
1/4 inch (1)
3/8 inch (1)
5/8 inch (1)
Standards
DIN 934 (78)
DIN 985 (41)
DIN 439 (11)
ISO 4032 (9)
DIN Similar to 985 (7)
DIN 980 (4)
DIN 936 (1)
1 More
Width across corners
26.75 mm (1)
29.56 mm (1)
Surface
Bare (76)
Galvanised (76)
Zinc plated (10)
Hot-dip galvanised (6)
Nickel-plated (1)
Plain (1)
Yellow galvanised (1)
1 More
RoHS_compliant
Yes (116)
DIN
7967 (2)
936 (1)
Ward of key bit
8.8 mm (1)
9.9 mm (1)
Nominal diameter in inches _D_
1/4 in (2)
3/8 in (2)
5/16 in (2)
Number of thread starts per inch
24 (2)
16 (1)
18 (1)
20 (1)
28 (1)
Version
Polyamide clamping piece (48)
Full metal nut (4)
Thread type x nominal diameter x pitch _D_
M16 x 1.5 (3)
M10 x 1.25 (2)
M12 x 1.25 (2)
M12 x 1.5 (2)
M18 x 1.5 (2)
M10 x 1,25 (1)
M12 x 1,25 (1)
M14 x 1.5 (1)
M20 x 1.5 (1)
M22 x 1.5 (1)
M24 x 1.5 (1)
M8 x 1 (1)
TR30 x 6.0 (1)
7 More
Form
Low (24)
B (11)
Construction product
No (6)
Width across flats in inches _D_
1/2 inch (1)
1/4 inch (1)
3/4 inch (1)
5/16 inch (1)
5/8 inch (1)
7/8 inch (1)
9/16 inch (1)
1 More
Pitch
1.5 mm (3)
1.250 mm (1)
1.750 mm (1)
2 mm (1)
Material
Steel (102)
Stainless steel A2 (34)
Stainless steel A4 (25)
Brass (6)
PA - Polyamide (3)
Spring steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (164)
100 (89)
25 (45)
50 (44)
1000 (42)
500 (40)
200 (20)
300 (20)
250 (13)
2000 (11)
5 (9)
10 (5)
5000 (5)
10000 (4)
400 (3)
20 (1)
2500 (1)
4000 (1)
12 More
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
Hexagon nuts
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
7738032
Hexagonal nut, imperial
ASME B18.2.2 steel GR5 zinc plated UNF NUT-HX-FIN-GR5-(ZN)-5/16_24
€0.30 inc. VAT
Add to wishlist
Add to compare list
Add to cart
7738037
Hexagonal nut, imperial
ASME B18.2.2 steel GR5 zinc plated UNC NUT-HX-FIN-GR5-(ZN)-3/8_16
€0.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
7738038
Hexagonal nut, imperial
ASME B18.2.2 steel GR5 zinc plated UNF NUT-HX-FIN-GR5-(ZN)-3/8_24
€0.41 inc. VAT
First
Previous
11
12
13
14
15