Nuts
>
Hexagon nuts
Hexagon nuts
Hexagon nut
Hexagon nut, self-locking low profile
Hexagon nut, fine thread
Hexagon nut, inch
Hex nut, self-lock, low pro., fine th.
Hexagon nut, low profile
Self-locking counter nut
Self-locking hexagon nut
Hex nut, low profile, fine thread
Hxgn nut, low profile, left-hand thread
Hexagon nut, trapezoidal thread
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€16.00 inc. VAT
Property class
I8I (45)
GR5 (21)
70 (12)
8 (10)
I6I (10)
I10I (7)
04 (6)
I12I (2)
070 (1)
5 (1)
4 More
Locking device operating principle
Clamping part polyamide ring (10)
Locking function
Locking against losing by clamping (10)
Thread type
Metric thread (64)
UNC (7)
UNF (3)
Metric trapezoidal screw thread (1)
Thread type x nominal diameter _D_
M10 (12)
M8 (11)
M12 (10)
M16 (10)
M14 (9)
M20 (9)
M5 (9)
M6 (9)
M18 (8)
M3 (8)
M4 (7)
M22 (5)
M24 (4)
M27 (4)
M30 (3)
M2 (2)
M2.5 (2)
M36 (2)
M7 (2)
M3.5 (1)
M33 (1)
M39 (1)
UNC1/2 (1)
UNC1/4 (1)
UNC3/8 (1)
UNC5/16 (1)
UNC5/8 (1)
UNC9/16 (1)
22 More
Width across flats in inches
1/2 inch (1)
1/4 inch (1)
3/8 inch (1)
5/8 inch (1)
Standards
DIN 934 (78)
DIN 985 (41)
DIN 439 (11)
ISO 4032 (9)
DIN Similar to 985 (7)
DIN 980 (4)
DIN 936 (1)
1 More
Width across corners
26.75 mm (1)
29.56 mm (1)
Surface
Bare (76)
Galvanised (76)
Zinc plated (10)
Hot-dip galvanised (6)
Nickel-plated (1)
Plain (1)
Yellow galvanised (1)
1 More
RoHS_compliant
Yes (116)
DIN
7967 (2)
936 (1)
Ward of key bit
8.8 mm (1)
9.9 mm (1)
Nominal diameter in inches _D_
1/4 in (2)
3/8 in (2)
5/16 in (2)
Number of thread starts per inch
24 (2)
16 (1)
18 (1)
20 (1)
28 (1)
Version
Polyamide clamping piece (48)
Full metal nut (4)
Thread type x nominal diameter x pitch _D_
M16 x 1.5 (3)
M10 x 1.25 (2)
M12 x 1.25 (2)
M12 x 1.5 (2)
M18 x 1.5 (2)
M10 x 1,25 (1)
M12 x 1,25 (1)
M14 x 1.5 (1)
M20 x 1.5 (1)
M22 x 1.5 (1)
M24 x 1.5 (1)
M8 x 1 (1)
TR30 x 6.0 (1)
7 More
Form
Low (24)
B (11)
Construction product
No (6)
Width across flats in inches _D_
1/2 inch (1)
1/4 inch (1)
3/4 inch (1)
5/16 inch (1)
5/8 inch (1)
7/8 inch (1)
9/16 inch (1)
1 More
Pitch
1.5 mm (3)
1.250 mm (1)
1.750 mm (1)
2 mm (1)
Material
Steel (102)
Stainless steel A2 (34)
Stainless steel A4 (25)
Brass (6)
PA - Polyamide (3)
Spring steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (164)
100 (89)
25 (45)
50 (44)
1000 (42)
500 (40)
200 (20)
300 (20)
250 (13)
2000 (11)
5 (9)
10 (5)
5000 (5)
10000 (4)
400 (3)
20 (1)
2500 (1)
4000 (1)
12 More
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
Hexagon nuts
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
03235
Hexagonal nut
ISO 4032 polyamide 6.6 nature NUT-HEX-ISO4032-PA6.6-WS8-M5
€5.45 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03236
Hexagonal nut
ISO 4032 polyamide 6.6 nature NUT-HEX-ISO4032-PA6.6-WS10-M6
€8.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03238
Hexagonal nut
ISO 4032 polyamide 6.6 nature NUT-HEX-ISO4032-PA6.6-WS13-M8
€10.97 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03286
Hexagonal nut, low profile
DIN 439 plain A2 stainless steel NUT-HEX-DIN439-B-A2-WS10-M6
€2.60 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03698
Hexagonal nut with clamping piece (all-metal)
DIN 980 V galvanised steel 8 NUT-HEX-SLOK-DIN980-V-8-WS13-(A2K)-M8
€5.31 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03973
Hexagon nut with clamping piece (non-metal insert) A4
DIN 985 bare stainless steel A4 NUT-HEX-SLOK-DIN985-A4-WS5,5-M3
€2.71 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03974
Hexagon nut with clamping piece (non-metal insert) A4
DIN 985 bare stainless steel A4 NUT-HEX-SLOK-DIN985-A4-WS7-M4
€3.54 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03975
Hexagon nut with clamping piece (non-metal insert) A4
DIN 985 bare stainless steel A4 NUT-HEX-SLOK-DIN985-A4-WS8-M5
€4.13 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03976
Hexagon nut with clamping piece (non-metal insert) A4
DIN 985 bare stainless steel A4 NUT-HEX-SLOK-DIN985-A4-WS10-M6
€4.72 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
03978
Hexagon nut with clamping piece (non-metal insert) A4
DIN 985 bare stainless steel A4 NUT-HEX-SLOK-DIN985-A4-WS13-M8
€9.44 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
030010
Hexagon nut
DIN 934 plain brass NUT-HEX-DIN934-BRS-WS17-M10
€0.41 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
030110
Hexagonal nut, low profile
DIN 439 bare brass NUT-HEX-DIN439-B-BRS-WS17-M10
€22.66 inc. VAT
price per 100 PCS
Previous
1
2
3
4
5