Hose clamps and other clamp types
Hose clamps and other clamp types
Hose clamps
Universal strap-retainers, turnbuckles
Pipe and fastening clamps with straps
One-ear clamps
Joint bolt clamps
Universal tensioning strap, lug shutter
Clamping jaws
Hose clamps, screwless
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€350.00 inc. VAT
Width
12.7 mm (1)
19 mm (1)
88 mm (1)
Internal drive
Z2 (1)
Surface of the clamp band _11_
Galvanised (8)
Plain (1)
Nominal width _d1_
11 mm (1)
18 mm (1)
21 mm (1)
Surface of the clamp band
Plain (36)
Material of the clamp band
Ferritic steel F1 (24)
Stainless steel A4 (13)
Stainless steel A2 (9)
Steel (8)
Max_ grip range
13 mm (1)
Width of band _A_
20 mm (4)
25 mm (4)
18 mm (1)
Included in delivery
1 x wall mounting set (1)
Drive type
Slot (30)
H (23)
Hexagon (1)
Material thickness
0.75 mm (2)
Length
30 m (2)
5 m (1)
Number of pieces in assortment_set
111 PCS (1)
121 PCS (1)
Standards
DIN 3017 (52)
DIN 3016 (16)
Surface
Galvanised (25)
Bare (9)
Material of the buckle
1.4310 stainless steel A2 (1)
Colour
Green (2)
Yellow (1)
RoHS_compliant
Yes (73)
Width across flats
8 mm (10)
13 mm (4)
10 mm (3)
1/4 inch (1)
Nominal diameter
10 mm (1)
11 mm (1)
12 mm (1)
13 mm (1)
14 mm (1)
16 mm (1)
17 mm (1)
8 mm (1)
2 More
Width _B_
15 mm (9)
12 mm (3)
25 mm (3)
20 mm (1)
Flange hole _d1_
M6 (9)
M10 (3)
M5 (3)
M8 (1)
Min__max_ temperature resistance
-40 to 120 °C (16)
Shore A hardness
70 +/- 5 (16)
Diameter _Ø_
11.3 mm (1)
15.5 mm (1)
8 mm (1)
Material of the housing
Ferritic steel F1 (23)
Stainless steel A4 (13)
Stainless steel A2 (9)
Tightening torque
5 Nm (25)
3 Nm (16)
1.2 Nm (7)
20 Nm (4)
1.5 Nm (3)
10 Nm (3)
0.5 Nm (1)
2 Nm (1)
8 Nm (1)
3 More
Material of the insert ring
Stainless steel A2, 1.4307 (3)
Distance centre of pipe to centre of hole _S_
11 mm (1)
12 mm (1)
13 mm (1)
14.2 mm (1)
15.2 mm (1)
16.2 mm (1)
17.2 mm (1)
18.7 mm (1)
22.2 mm (1)
23.7 mm (1)
24.5 mm (1)
26.2 mm (1)
28.7 mm (1)
42.5 mm (1)
45 mm (1)
47.5 mm (1)
10 More
Min__max_ grip range
16-27 mm (5)
20-32 mm (4)
25-40 mm (4)
40-60 mm (4)
50-70 mm (4)
70-90 mm (4)
60-80 mm (3)
100-120 mm (2)
12-22 mm (2)
130-150 mm (2)
32-50 mm (2)
8-16 mm (2)
10-16 mm (1)
10.5-9.5 mm (1)
11.5-10.5 mm (1)
112-121 mm (1)
12.5-11.5 mm (1)
12.8-14.8 mm (1)
13.2-15.7 mm (1)
13.5-12.5 mm (1)
14.5-13.5 mm (1)
17.8-21.0 mm (1)
190-210 mm (1)
27-25 mm (1)
30-45 mm (1)
35-50 mm (1)
40-43 mm (1)
47-51 mm (1)
59-63 mm (1)
6.3-7.5 mm (1)
63-68 mm (1)
79-85 mm (1)
8-12 mm (1)
80-100 mm (1)
85-91 mm (1)
9.1-10.8 mm (1)
90-110 mm (1)
97-104 mm (1)
32 More
Nominal diameter _d_
10 mm (2)
6 mm (2)
8 mm (2)
12 mm (1)
15 mm (1)
20 mm (1)
22 mm (1)
25 mm (1)
30 mm (1)
35 mm (1)
50 mm (1)
55 mm (1)
60 mm (1)
7 More
Material of the rubber profile
EPDM (16)
Min_ grip range
11 mm (1)
Width across flats _SW_
7 mm (34)
6 mm (2)
Width of band
9 mm (24)
12 mm (17)
14.3 mm (9)
7 mm (5)
7.5 mm (2)
8 mm (2)
12.7 mm (1)
16 mm (1)
19 mm (1)
6.4 mm (1)
7.4 mm (1)
8.2 mm (1)
9.5 mm (1)
7 More
Colour of rubber profile
Black (16)
Material of the tensioning strap
stainless steel A2 (1)
Material
Steel (25)
Stainless steel A2, 1.4301 (9)
Stainless steel A2, 1.4307 (5)
Material of the screw
Steel (42)
Stainless steel A4 (13)
Surface of the screw
Galvanised (33)
Zinc/nickel plating (9)
Product weight _per item_
2.7 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (96)
100 (42)
50 (37)
25 (36)
10 (17)
20 (4)
15 (3)
500 (2)
6 (2)
18 (1)
40 (1)
5 (1)
8 (1)
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
Hose clamps and other clamp types
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
0547340060
Hose clamp Rapid
Hose clamp Rapid HOSECLMP-RAPID-W2-W14,3MM-(40-60MM)
€2.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0547350070
Hose clamp Rapid
Hose clamp Rapid HOSECLMP-RAPID-W2-W14,3MM-(50-70MM)
€2.88 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0547370090
Hose clamp Rapid
Hose clamp Rapid HOSECLMP-RAPID-W2-W14,3MM-(70-90MM)
€2.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0547390210
Hose clamp Rapid
Hose clamp Rapid HOSECLMP-RAPID-W2-W14,3MM-(190-210MM)
€5.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0529112
Endless clamping strap
Endless tensioning strap TENSSTR-ENDL-A2-B12,7MMXL30M
€50.69 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0529119
Endless clamping strap
Endless tensioning strap TENSSTR-ENDL-A2-B19MMXL30M
€64.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0529209
Closing loop
A2 stainless steel closing loop LUGSHTR-F.TENSSTRAP-A2-B9MM-3/8IN
€26.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0529212
Closing loop
A2 stainless steel closing loop LUGSHTR-F.TENSSTRAP-A2-W12MM-1/2IN
€29.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0529216
Closing loop
A2 stainless steel closing loop LUGSHTR-F.TENSSTRAP-A2-B16MM-5/8IN
€0.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0529219
Closing loop
A2 stainless steel closing loop LUGSHTR-TENSSTRAP-A2-B19MM-3/4IN
€0.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0537118042
Joint bolt clamp W1
Joint bolt clamp W1 JNTBLTCLMP-DIN3017-W1-W18MM-(40-43MM)
€2.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0537120049
Joint bolt clamp W1
Joint bolt clamp W1 JNTBLTCLMP-DIN3017-W1-W20MM-(47-51MM)
€2.25 inc. VAT
price per 1 PCS
First
Previous
5
6
7
8
9