Furniture fittings
>
Interior cabinet fittings
Interior cabinet fittings
Cover cap, interior cabinet fittings
Shelf support, interior cabinet fittings
Flap holder, interior cabinet fittings
Clothes-rail, interior cabinet fittings
Clothes lift, interior cabinet fittings
Closer, interior cabinet fittings
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€144.00 inc. VAT
Width
15 mm (2)
9 mm (2)
30 mm (1)
6 mm (1)
Length of pin
7.8 mm (2)
6 mm (1)
Min_ drill hole depth
8 mm (2)
7.8 mm (1)
Height
13.5 mm (2)
9.5 mm (2)
15 mm (1)
18 mm (1)
Stud diameter
1.65 mm (1)
Material of the arm
Steel (1)
Drill diameter
5 mm (9)
19.5 mm (1)
Holding capacity
6 kg (2)
Length _l_
5 mm (14)
20.8 mm (1)
23 mm (1)
Surface of the housing
Anodised (1)
Magnet overhang
1.3 mm (2)
Max_ glass thickness
10 mm (1)
Length
45 mm (2)
2500 mm (1)
Suitable for hole diameter _d_
12 mm (6)
10 mm (4)
8 mm (2)
5 mm (1)
5.15 mm (1)
Surface
Nickel-plated (7)
Bare (4)
Nickel plated (4)
Burnished (1)
Plain (1)
Colour
White (7)
Brown (5)
Black (3)
Oak bright (2)
Beige RAL 1001 (1)
Silver grey RAL 7001 (1)
Transparent (1)
White aluminium RAL 9006 (1)
2 More
Head diameter _D_
13 mm (6)
16 mm (6)
8 mm (2)
Baseplate thickness
4.5 mm (2)
Min_ glass thickness
6 mm (1)
Version
Rolled (1)
Material of the housing
Plastic (1)
Surface of the arm
Chrome-plated (1)
Diameter
13 mm (5)
20 mm (5)
Max_ clear width of cabinet
830 mm (1)
Load capacity
15 kg (1)
9 kg (1)
Hole distance
38 mm (2)
Min_ clear width of cabinet
600 mm (1)
Material
PE - Polyethylene (14)
ABS (10)
Zamak (7)
Steel (4)
Die-cast zinc (2)
Plastic (2)
Steel / plastic (2)
1 More
Availability
Exclude Out of Stock
Packaging Unit
1 (37)
500 (18)
100 (6)
60 (5)
45 (4)
1000 (3)
25 (2)
15 (1)
5 (1)
50 (1)
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
Interior cabinet fittings
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
06833021
Shelf support
Shelf support, die-cast zinc, angle SHLFSPRT-INSERT-ZD-(BRN)-PLUGD5
€11.21 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0683311124
Shelf support with guide pin
Shelf support edged for mounting with bolt SHLFSPRT-INSERT-(PLT-PLG)-ZD-(NI)-PLUGD5
€0.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683311125
Shelf support
Shelf support edged SHLFSPRT-INSERT-(PLT-L)-ZD-(NI)-PLUGD5
€19.47 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0683699209
Clothes lift KL 15 S
Clothes lift KL 15 S CLTHLFT-KL15S-15KG-(600-830MM)
€169.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0683311131
Designer shelf support with guide pin
Design shelf support with adapter SHLFSPRT-INSERT-DESIGN-PL-ZD-(NI)-PLUGD5
€0.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
683110943
NICKELED ZAMAK SUPPORT DOWEL PIN
NICKELED-ZAMAK-SUPPORT-DOWEL-PIN
€0.17 inc. VAT