Surface Protection, Coatings
>
Retouching
>
Retouching wax assortment/set
>
Large assortment of brown soft waxes
Refine
Load more results...
×
Price Range
Min:€48.00 inc. VAT
Max:€49.00 inc. VAT
Max_ processing time
3 min (1)
Softening point
66 °C (1)
Water_soluble
No (1)
Number of pieces in assortment_set
20 PCS (1)
Chemical basis
Wax (1)
Min_ processing time
2 min (1)
Min_ flashing point
80 °C (1)
Dripping point conditions
in accordance with DIN 51801 (1)
Conditions to maintain shelf life from production
at room temperature (1)
Shelf life from production
99 Month (1)
Conditions for softening point
in accordance with ISO 2207 (1)
Min_ dripping point
74 °C (1)
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
Drilling screw, flat head with AW drive pias®
Hexagon nut with clamping piece (non-metal insert) A4
R-STRETCH TROUSERS
Pan head tapping screw, C shape with H recessed head
Screw with flattened half round head and hexagon socket
Screw with flattened half round head and hexagon socket
Popular tags
construction
offer
set
triple
vacuum
Large assortment of brown soft waxes
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
09648904
Soft wax assortment, brown
Large assortment of brown soft waxes RETCHWAX-SET-SOFTWAX-BROWN-20PCS
€57.31 inc. VAT