Work lighting, batteries, chargers
>
Pocket torches
>
Pocket torch
>
LED pocket torch UV
Refine
Load more results...
×
Price Range
Min:€62.00 inc. VAT
Max:€63.00 inc. VAT
IP protection class
IP 67 (1)
Length
125 mm (1)
Number of rechargeable batteries_batteries
3 (1)
Min__max_ wavelength
395-410 nm (1)
Material of the housing
Aluminium (1)
Diameter
32 mm (1)
Rechargeable battery_battery designation
Micro AAA; LR03; AM4 (1)
Lighting range
50 m (1)
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
BRASS ANCHORS
Hexagonal bolt with shank
PVC - POLYESTER RAINSUITS
Brake pipe extension, type ODD
Safety screw
Car wheel nut
Popular tags
construction
offer
set
triple
vacuum
LED pocket torch UV
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
0827807201
UV LED FLASHLIGHT
LED pocket torch UV TRCH-UV-LED-3XAAA
€73.75 inc. VAT