Adhesive Tapes
>
Adhesive tape, covering
>
Masking tape, render
Masking tape, render
Plaster tape, PE smooth
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€5.00 inc. VAT
Ultraviolet resistance
Yes (1)
Width
50 mm (1)
Min_ surface processing temperature
5 °C (1)
Adhesive force on steel _per unit of length_
1.9 N/cm (1)
Elongation at break
500 % (1)
Backing material
PE-coated fabric (1)
Max_ surface processing temperature
40 °C (1)
Resistance against
Water<br>Weather (1)
Length
33 m (1)
Thickness of adhesive tape
0.11 mm (1)
Colour
White (1)
Max_ processing temperature
40 °C (1)
Min_ processing temperature
5 °C (1)
Conditions to maintain shelf life from production
dry and dust-free storage area, 20°C and 50% relative humidity (1)
Shelf life from production
24 Month (1)
Adhesive base
Solvent acrylate (1)
Packaging Unit
1 (1)
36 (1)
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
File handle
3/8" angled extension
Lock washer
Maintenance set
Woodslide
Brake ring
Popular tags
construction
offer
set
triple
vacuum
Masking tape, render
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
099240350
Plaster tape PE, smooth
Plaster tape, PE smooth MASKTPE-REND-PE-SMOOTH-50MMX33M
€5.68 inc. VAT