Metal heavy-duty dowel
Metal heavy-duty dowel
Drive-in anchor, non-cracked concrete
Fixing bolt anchor, non-cracked concrete
Heavy-duty anchor, non-cracked concrete
High-performance anchr, cracked concrete
Cracked concrete screw
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€21.00 inc. VAT
Countersinking depth
5 mm (2)
3.9 mm (1)
Attachment height _t fix 1_
15 mm (3)
25 mm (3)
35 mm (3)
45 mm (3)
320 mm (1)
40 mm (1)
55 mm (1)
65 mm (1)
75 mm (1)
85 mm (1)
4 More
Attachment height _t fix 3_
15 mm (4)
10 mm (2)
35 mm (2)
55 mm (2)
20 mm (1)
25 mm (1)
5 mm (1)
1 More
Attachment height _t fix 2_
25 mm (4)
15 mm (3)
35 mm (2)
45 mm (2)
5 mm (2)
65 mm (2)
10 mm (1)
1 More
Internal drive
TX30 (1)
Through_hole in the component to be connected _d f_
14 mm (21)
12 mm (17)
9 mm (16)
18 mm (10)
7 mm (4)
22 mm (3)
20 mm (2)
17 mm (1)
2 More
Female thread
8/10 mm (2)
Drill hole depth _h 1_
80 mm (6)
55 mm (3)
61 mm (3)
105 mm (2)
70 mm (2)
65 mm (1)
75 mm (1)
85 mm (1)
90 mm (1)
95 mm (1)
4 More
Anchor length _l_
120 mm (8)
80 mm (7)
110 mm (6)
90 mm (6)
75 mm (5)
105 mm (4)
180 mm (4)
60 mm (4)
100 mm (3)
125 mm (3)
150 mm (3)
50 mm (3)
51 mm (3)
55 mm (3)
95 mm (3)
145 mm (2)
200 mm (2)
45 mm (2)
107 mm (1)
115 mm (1)
117 mm (1)
130 mm (1)
140 mm (1)
160 mm (1)
175 mm (1)
185 mm (1)
215 mm (1)
220 mm (1)
240 mm (1)
270 mm (1)
340 mm (1)
35 mm (1)
87 mm (1)
93 mm (1)
28 More
Drill hole depth _h 0_
30 mm (4)
40 mm (1)
50 mm (1)
65 mm (1)
Thread diameter
10 mm (8)
12 mm (5)
7.5 mm (5)
14 mm (2)
Drill hole depth _h 1_3_
75 mm (6)
95 mm (4)
60 mm (3)
110 mm (1)
Drill hole depth _h 1_1_
55 mm (8)
65 mm (5)
40 mm (4)
75 mm (2)
Drill hole depth _h 1_2_
65 mm (7)
85 mm (5)
45 mm (3)
95 mm (1)
Suitable for drive_in anchor
M8 x 30 mm (2)
M10 x 40 mm (1)
M8 x 40 mm (1)
Nominal drill_bit diameter _d 0_
12 mm (25)
10 mm (24)
8 mm (20)
16 mm (8)
6 mm (5)
20 mm (4)
14 mm (3)
18 mm (3)
15 mm (2)
3 More
Type description
W-BS type P (1)
Metric anchor diameter
M8 (16)
M12 (15)
M10 (14)
M16 (8)
M20 (3)
M6 (1)
Head type
Pan head (1)
Drive type
Hexagon socket (3)
Max_ attachment height _t fix_
10 mm (5)
mm (2)
14 mm (1)
150 mm (1)
20 mm (1)
200 mm (1)
25 mm (1)
250 mm (1)
30 mm (1)
40 mm (1)
50 mm (1)
5 More
Washer diameter
16 mm (8)
20 mm (5)
23 mm (2)
External drive
WS13 (10)
WS15 (5)
WS10 (2)
WS17 (2)
Head diameter
15 mm (1)
Attachment height _t fix_
30 mm (1)
Anchor length _L H_
30 mm (4)
40 mm (1)
50 mm (1)
65 mm (1)
Connection thread
M8 x 16 (2)
Min__max_ required screw_in depth
7-13 mm (2)
9-13 mm (2)
11-15 mm (1)
13-18 mm (1)
18-23 mm (1)
Surface
Zinc plated (54)
Galvanised (16)
Coated (1)
Hot dip galvanized (1)
Attachment height _t fix 2__effective anchoring depth _h ef 2__drill hole depth _h 1, 2_
51 / 42 / 65 mm (3)
100 / 50 / 75 mm (2)
19 / 35 / 55 mm (2)
21 / 42 / 65 mm (2)
24 / 35 / 55 mm (2)
30 / 50 / 75 mm (2)
36 / 42 / 65 mm (2)
39 / 35 / 55 mm (2)
45 / 50 / 75 mm (2)
64 / 35 / 55 mm (2)
106 / 42 / 65 mm (1)
117 / 78 / 110 mm (1)
118 / 64 / 95 mm (1)
120 / 50 / 75 mm (1)
146 / 42 / 65 mm (1)
16 / 42 / 65 mm (1)
238 / 64 / 95 mm (1)
25 / 50 / 75 mm (1)
26 / 42 / 65 mm (1)
27 / 78 / 110 mm (1)
28 / 64 / 95 mm (1)
46 / 64 / 95 mm (1)
48 / 64 / 95 mm (1)
54 / 35 / 55 mm (1)
57 / 78 / 110 mm (1)
65 / 50 / 75 mm (1)
76 / 42 / 65 mm (1)
78 / 64 / 95 mm (1)
80 / 50 / 75 mm (1)
98 / 64 / 95 mm (1)
24 More
Countersink diameter
20.5 mm (2)
16.5 mm (1)
Effective anchoring depth _h ef_
60 mm (7)
30 mm (3)
44.5 mm (3)
39.5 mm (2)
50 mm (2)
51.5 mm (2)
80 mm (2)
130 mm (1)
40 mm (1)
63 mm (1)
65 mm (1)
70 mm (1)
71 mm (1)
7 More
Anchor size
8 mm (8)
10 mm (5)
6 mm (5)
12 mm (2)
Effective anchoring depth reduced _h ef, red_
40 mm (1)
50 mm (1)
Width across flats
13 mm (15)
17 mm (15)
19 mm (15)
24 mm (8)
30 mm (3)
Approval
ETA-02/0001 (43)
ETA-02/0044<br>ETA-05/0120 (7)
No (2)
ETA-99/0011 (1)
Disc diameter x disc thickness
24 x 2.5 mm (1)
Version
Without hand guard (3)
With hand guard (1)
Attachment height _t fix__effective anchoring depth _he ef__drill hole depth _h 1_
45 / 48 / 70 mm (3)
10 / 44 / 65 mm (2)
15 / 44 / 65 mm (2)
15 / 48 / 70 mm (2)
15 / 65 / 90 mm (2)
30 / 44 / 65 mm (2)
30 / 48 / 70 mm (2)
30 / 65 / 90 mm (2)
55 / 44 / 65 mm (2)
85 / 65 / 90 mm (2)
10 / 48 / 70 mm (1)
10 / 65 / 90 mm (1)
10 / 82 / 110 mm (1)
100 / 48 / 70 mm (1)
100 / 82 / 110 mm (1)
105 / 65 / 90 mm (1)
13 / 64 / 110 mm (1)
140 / 48 / 70 mm (1)
20 / 48 / 70 mm (1)
220 / 82 / 110 mm (1)
30 / 80 / 110 mm (1)
30 / 82 / 110 mm (1)
35 / 100 / 130 mm (1)
45 / 44 / 65 mm (1)
5 / 100 / 130 mm (1)
5 / 24 / 55 mm (1)
5 / 40 / 75 mm (1)
50 / 65 / 90 mm (1)
60 / 82 / 110 mm (1)
65 / 65 / 90 mm (1)
70 / 48 / 70 mm (1)
80 / 82 / 110 mm (1)
95 / 100 / 130 mm (1)
27 More
Embedding depth _h nom2_
55 mm (7)
75 mm (5)
40 mm (3)
85 mm (1)
Embedding depth _h nom1_
45 mm (8)
55 mm (5)
35 mm (4)
65 mm (2)
SDS chuck
No (3)
Thread type x anchor diameter x thread length _L th_
M12 x 66 (1)
Embedding depth _h nom3_
65 mm (6)
85 mm (4)
55 mm (3)
100 mm (1)
Screw length
100 mm (1)
65 mm (1)
80 mm (1)
Max_ attachment height reduced _t fix, red_
50 mm (2)
Seismology C1
Yes (1)
Seismology C2
Yes (1)
Visual setting check
No (3)
Yes (1)
Torque during anchoring _T inst_
30 Nm (11)
50 Nm (10)
100 Nm (7)
15 Nm (7)
200 Nm (3)
35 Nm (3)
25 Nm (2)
4 Nm (2)
8 Nm (2)
80 Nm (2)
110 Nm (1)
12 Nm (1)
160 Nm (1)
20 Nm (1)
5 Nm (1)
9 More
Material
Steel (71)
Stainless steel A4 (19)
Stainless steel A4, 1.4401 (1)
Drill hole depth reduced _h 1, red_
55 mm (1)
70 mm (1)
Anchor diameter
6 mm (5)
8 mm (5)
10 mm (4)
12 mm (2)
16 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (91)
50 (34)
25 (26)
100 (17)
20 (7)
10 (6)
200 (1)
250 (1)
500 (1)
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
Metal heavy-duty dowel
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
5929186040
Concrete screw, stud screw W-BS/S
Concrete screw W-BS type ST, steel galvanised ANC-(W-BS/ST)-(A2K)-WS10-M8X16-40-6X75
€1.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5929228035
Concrete screw with hexagon head W-BS/A4
Concrete screw W-BS type S, A4 stainless steel ANC-(W-BS/S)-A4-WS13-15-35-8X80
€4.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5932910120
Fixing anchor W-FA/F
Fixing bolt anchor W-FA/F, hot-dip znc-ptd. steel ANC-(W-FA/F)-(HDG)-45/51-M10X120
€1.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
90520010
MEDIUM LOAD A2 ANCHORS
Medium-heavy hardware on concrete, solid brick, stone and compact materials. A2 ANCHOR SHIELDS M10
€2.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
912630
STEEL DROP-IN ANCHORS
DROP-IN-STEEL-ANCHOR-6X25 Designation: Steel Drop-In Anchor M6.
€11.21 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
9121040
STEEL DROP-IN ANCHORS
DROP-IN-STEEL-ANCHOR-10X40 Designation: Steel Drop-In Anchor M10.
€25.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0904901861
Heavy-duty anchor W-TM, type S
Heavy-duty anchor W-TM, type S, zinc-plated steel ANC-(W-TM/S-S)-(A2K)-14-M8X51
€0.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904901862
Heavy-duty anchor W-TM, type S
Heavy-duty anchor W-TM, type S, zinc-plated steel ANC-(W-TM/S-S)-(A2K)-20-M10X60
€1.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904901863
Heavy-duty anchor W-TM, type S
Heavy-duty anchor W-TM, type S, zinc-plated steel ANC-(W-TM/S-S)-(A2K)-25-M12X75
€2.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
904901860
Heavy-duty anchor W-TM, type S
Heavy-duty anchor W-TM, type S, zinc-plated steel ST-ANCHOR HEX BOLT M6X50
€0.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5929146015
Concrete screw with pan head W-BS/S
Concrete screw W-BS steel zinc plated type P CONCSCR-(W-BS/P)-(A2K)-TX30-10-15-6X50
€60.56 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5932612003
High-performance anchor with hexagonal bolt W-HAZ-S/A4
High-performance anchor W-HAZ-S/A4 sst ANC-(W-HAZ/S)-A4-30-M8X107
€11.80 inc. VAT
price per 1 PCS
First
Previous
2
3
4
5
6