Rivets
>
Blind rivets
>
Blind rivet, large round pan head
>
Multi-use blind rivet, large rnd pan hd, alu/stl
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ drill hole diameter
4.9-5.1 mm (3)
Material of the sleeve
Aluminium (3)
Material of the mandrel
Steel (3)
Tensile fracture load
2400 N (3)
Nominal diameter x length _Ø d x l_
4.8 x 10.0 mm (1)
4.8 x 17.0 mm (1)
4.8 x 25.0 mm (1)
Surface of the sleeve
Plain (3)
Min__max_ grip range
1.5-6.0 mm (1)
12.0-19.5 mm (1)
6.5-12.5 mm (1)
Surface of the mandrel
Galvanised (3)
Product weight _per item_
0.660 g (1)
3 g (1)
4.4 g (1)
Shear_fracture load
1470 N (3)
Packaging Unit
1 (3)
250 (3)
500 (2)
300 (1)
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
Screw with flattened half round head and hexagon socket
Hammer drill bit Plus Duo-S Vario
Short Cut P05 fast grinding polish
Raised countersunk head screw with H recessed head
Hammer drill bit Plus Duo-S Vario
SAFETY SHOE S1P BODENSEE
Popular tags
construction
offer
set
triple
vacuum
Multi-use blind rivet, large rnd pan hd, alu/stl
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
091504810
Blind rivet with large round pan head
Multi-use blind rivet, large rnd pan hd, alu/stl RIV-MHD-ALU/ST-(-/A2K)-(1,5-6,0)-4,8X10 ZEBRA
€0.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
091504817
Blind rivet with large round pan head
Multi-use blind rivet, large rnd pan hd, alu/stl RIV-MHD-ALU/ST-(-/A2K)-(6,5-12,5)-4,8X17 ZEBRA
€18.43 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
091504825
Blind rivet with large round pan head
Multi-use blind rivet, large rnd pan hd, alu/stl RIV-ALU/ST-(-/A2K)-(12,0-19,5)-4,8X25 ZEBRA
€21.24 inc. VAT