Anchor fixings general
>
Plastic anchor
>
Nail anchor, plastic
>
Nail anchor, W-ZND cntrsnk hd w/ slng wshr type DS
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
Z2 (1)
Drill hole depth _h 1_
35 mm (1)
Anchor length _l_
40 mm (1)
Nominal drill_bit diameter _d 0_
6 mm (1)
Max_ attachment height _t fix_
10 mm (1)
Material of the nail
Stainless steel A2 (1)
Washer diameter
15 mm (1)
Surface
Bare (1)
Embedding depth _h nom_
30 mm (1)
Hole diameter in component _d f_
6 mm (1)
Anchor diameter
6 mm (1)
Packaging Unit
1 (1)
100 (1)
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
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Frame Anchors CSK Flat Head Screw
Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6
DIN 571 wood screw, blue coated Hexagon head
Rough grinding disc for steel and stainless steel
Body Clip Toyota - Suzuki - Daihatsu - Mazda - Mitsubishi
Popular tags
construction
offer
set
triple
vacuum
Nail anchor, W-ZND cntrsnk hd w/ slng wshr type DS
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
0906376401
Nail anchor W-ZND Type DS
Nail anchor, W-ZND cntrsnk hd w/ slng wshr type DS DWL-SD15-PLA-NL-A2-10-6X40 ZEBRA
€0.42 inc. VAT