Pneumatic technology
>
Pneumatic connectors
>
Nipple, pneumatic
Nipple, pneumatic
Nipple with male thread, series 2000
Nipple, female thread brass
Nipple, male thread, pneumatic
Nipple, hose connection, series 2000
Series 2000 FT plug-in nipple
Nipple, comfort connection, series 2000
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€7.00 inc. VAT
Suitable for hose internal diameter
6 mm (1)
6.5 mm (1)
9 mm (1)
Length _l_
33 mm (4)
35 mm (2)
42 mm (2)
136 mm (1)
147 mm (1)
38 mm (1)
39 mm (1)
44 mm (1)
45 mm (1)
3 More
Connection thread
IT G 1/2 inch (2)
IT G 1/4 inch (2)
IT G 3/8 inch (2)
ET G 1/2 inch (1)
ET G 1/4 inch (1)
ET G 3/8 inch (1)
ET R 1/2 inch (1)
ET R 1/4 inch (1)
2 More
Surface
ZN 8 silver (6)
Brass plated (4)
Brass-plated (2)
Galvanised (1)
Min__max_ temperature resistance
-20 to 100 °C (11)
Suitable for hose external diameter
10 mm (1)
12 mm (1)
16 mm (1)
Max_ pressure
16 bar (8)
70 bar (3)
Width across flats _SW_
17 mm (4)
19 mm (2)
24 mm (2)
14 mm (1)
20 mm (1)
22 mm (1)
6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm (1)
1 More
Flow capacity
2100 l/min (5)
2.1 l/min (3)
Material
Steel (7)
Brass (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (13)
3 (8)
5 (6)
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
Nipple, pneumatic
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
06992012
Female thread plug-in nipple
Nipple, female thread brass NPL-PN-BRS-IT-G1/2IN
€4.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06992038
Female thread plug-in nipple
Nipple, female thread brass NPL-PN-BRS-IT-G3/8IN
€2.50 inc. VAT
price per 1 PCS
Previous
1
2