Surface Protection, Coatings
>
Paint spray
>
Paint spray, colour
>
Paint spray nitro-alkydal quality, matt
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€7.00 inc. VAT
Contents
400 ml (3)
Min__max_ spraying distance
20-25 cm (3)
Max_ temperature resistance
80 °C (3)
Tack_free after
20 min (3)
Chemical basis
Nitroalkydale (3)
Colour
Bronze green RAL 6031 (1)
Jet black RAL 9005 (1)
Yellow olive (NATO green) RAL 6014 (1)
Dust_drying time
10 min (3)
Min_ spraying distance
20 cm (3)
Version
Round nozzle (3)
Density
0.75 g/cm³ (3)
Max_ spraying distance
25 cm (3)
Free from heavy metals
Yes (3)
Min_ processing temperature for can
20 °C (3)
Gloss level
Matt (3)
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (3)
CFC _fuel gas_ free
Yes (2)
Shelf life from production
36 Month (3)
Conditions for drying time
at 20°C (3)
Min_ flash_off time
5 min (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
6 (2)
12 (1)
24 (1)
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
1/2 inch torque wrench push-through ratchet
Frame Nova Pro Scala H186
Sealing ring, vulcanised fibre, shape A
Pipe clamp with hinge TIPP® Priopress - C2C
Frame Nova Pro Scala H90
Frame Nova Pro Scala H90
Popular tags
construction
offer
set
triple
vacuum
Paint spray nitro-alkydal quality, matt
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
0893329005
Paint spray, matt
Paint spray nitro-alkydal quality, matt PNTSPR-R9005-BLACK-MATT-400ML
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893326014
Paint spray, matt
Paint spray nitro-alkydal quality, matt PNTSPR-R6014-(YELLOW-OLIVE)-MATT-400ML
€8.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893326031
Paint spray, matt
Paint spray nitro-alkydal quality, matt PNTSPR-R6031-(REED-OLIVE)-MATT-400ML
€8.26 inc. VAT