Surface Protection, Coatings
>
Paint spray
>
Paint spray, colour
>
Paint spray, nitro-alkydal quality Special
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€9.00 inc. VAT
Contents
400 ml (2)
AOX_free
Yes (2)
Min__max_ spraying distance
20-25 cm (2)
Max_ temperature resistance
80 °C (2)
Tack_free after
20 min (2)
Chemical basis
Nitroalkydale (2)
Colour
Luminous bright red RAL 3026 (1)
Wheel silver (1)
Dust_drying time
10 min (2)
Colour number
1900 (1)
3026 (1)
Min_ spraying distance
20 cm (2)
Version
Round nozzle (2)
Density
0.74 g/cm³ (1)
0.78 g/cm³ (1)
Max_ spraying distance
25 cm (2)
Free from heavy metals
Yes (2)
Min_ processing temperature for can
20 °C (2)
Gloss level
High gloss (2)
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (2)
CFC _fuel gas_ free
Yes (2)
Shelf life from production
36 Month (2)
Conditions for drying time
at 20°C (2)
Min_ flash_off time
5 min (2)
Packaging Unit
1 (2)
6 (2)
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
Amo® III spacing assembly screw Type 1
WSafe® 2000 PU pneumatic spiral hose
Pipe cable lug with inspection hole
Sealing ring, vulcanised fibre, shape A
High-performance fastening base for wide-strip cable ties
Countersunk tapping screw shape C with H recessed head
Popular tags
construction
offer
set
triple
vacuum
Paint spray, nitro-alkydal quality Special
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
0893351900
Paint spray, special
Paint spray, nitro-alkydal quality Special PNTSPR-RIMSILVER-400ML
€7.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893353026
Paint spray, special
Paint spray, nitro-alkydal quality Special PNTSPR-R3026-LUMBRIGHTRED-3LAY-400ML
€10.62 inc. VAT