Adhesives
>
Structural Adhesives
>
Structural adhesive
>
Porthole sealant PU Marine
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€13.00 inc. VAT
Ultraviolet resistance
Yes (1)
Full curing speed_conditions
4 mm/d / 23°C and 50% relative humidity (1)
Contents
310 ml (1)
Min__max_ processing temperature
5 to 35 °C (1)
Density_conditions
1.15 g/cm³ / at 23°C, 50% relative humidity (1)
Min_ combined tension and shear resistance
1.4 N/mm² (1)
Container
Cartridge (1)
Resistance against
Water<br>Diluted acids and lyes<br>Salt water (1)
Chemical basis
Moisture curing 1K polyurethane (1)
Colour
Black (1)
Shelf life from production_conditions
12 Month / cool and dry storage area (1)
Min__max_ temperature resistance
-40 to 90 °C (1)
Shore A hardness
45 (1)
Short_term resistance against
Fuels<br>Mineral oils<br>Vegetable oils<br>Animal oils<br>Oils (1)
Max_ change in volume
10 % (1)
Shelf life from production
12 Month (1)
Packaging Unit
1 (1)
12 (1)
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
Porthole sealant PU Marine
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
08932953
Sealant for portholes PU Marine
Porthole sealant PU Marine STRUCADH-(MARINE-PORTHOLE)-BLACK-310ML
€15.10 inc. VAT