Furniture fittings
>
Kitchen interior cabinet fittings
>
Corner cupboard sliding fitting
>
Pull-out frame f corner cupboard fitt VS COR Fold
Refine
Load more results...
×
Price Range
Min:€375.00 inc. VAT
Max:€376.00 inc. VAT
Load capacity of front
16 kg (1)
Min_ cabinet width
800 mm (1)
Load of cabinet
19 kg (1)
Tilt adjustment
+/- 3 mm (1)
Surface
Powder-coated (1)
Colour
White aluminium RAL 9006 (1)
Min_ clear installation height
530 mm (1)
Suitable for min_ door width
400 mm (1)
Min__max_ side thickness
16-19 mm (1)
Min_ clear installation depth
485 mm (1)
Height adjustment
+/- 3 mm (1)
Material
Steel (1)
Opening direction
Right-opening (1)
Lateral adjustment
+/- 3 mm (1)
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
Repair hose line, NBR/CR
Screw with flattened half round head and hexagon socket
SAFETY SHOES S3 BONN
Popular tags
construction
offer
set
triple
vacuum
Pull-out frame f corner cupboard fitt VS COR Fold
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
0683730361
Corner cupboard fitting VS COR Fold
Pull-out frame f corner cupboard fitt VS COR Fold CRNCPBRDSLIDFITT-PULLOUTFR-WACO-800-R
€443.31 inc. VAT