Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mntng. accssrs. sanitation/HVAC general
>
Spacer sleeve, sanitation/HVAC
Spacer sleeve, sanitation/HVAC
Hexagonal galvanised steel spacer sleeve
Round A2 s/steel spacer sleeve
Hexagonal A2 stainless steel spacer sleeve
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Property class
4 (15)
50 (1)
Thread format
Standard metric thread (1)
Width across flats _s_
13 mm (5)
10 mm (4)
11 mm (4)
17 mm (2)
24 mm (1)
30 mm (1)
8 mm (1)
1 More
Length _l_
30 mm (6)
25 mm (4)
20 mm (3)
40 mm (3)
50 mm (3)
Surface
Galvanised (16)
Plain (3)
Outer diameter _D_
10 mm (1)
Width across corners _e_
14.38 mm (5)
11.05 mm (4)
12.16 mm (4)
18.9 mm (2)
26.75 mm (1)
32.95 mm (1)
Thread type x nominal diameter
M6 (5)
M8 (5)
M10 (4)
M12 (2)
M16 (1)
M20 (1)
M5 (1)
1 More
Material
Steel (16)
Stainless steel A2 (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (18)
50 (9)
100 (8)
10 (2)
200 (2)
350 (1)
500 (1)
800 (1)
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
WÜPOFAST 2.0®, blue galvanised Particle board screw
Popular tags
construction
offer
set
triple
vacuum
Spacer sleeve, sanitation/HVAC
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
0974825
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS11-(A2K)-M8X25
€26.43 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0974850
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS11-(A2K)-M8X50
€41.30 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09741025
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS13-(A2K)-M10X25
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09742050
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS30-(A2K)-M20X50
€2.36 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0974620
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS10-(A2K)-M6X20
€20.06 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09741020
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS13-(A2K)-M10X20
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0974820
Hexagonal galvanised steel spacer sleeve
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS11-(A2K)-M8X20
€24.78 inc. VAT
price per 100 PCS
Previous
1
2