Special tools for cars
Special tools for cars
Tools for car brakes
Tools for car radiators
Tools for car engines
Tools for car wheels
Tools for car chassis
Tools for car electronics
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€562.00 inc. VAT
Product weight _per item_ _40_
3700 g (1)
Contents
1 l (1)
Type of vehicle
Passenger car (1)
Min__max_ pressure measuring range
0-12 bar (1)
Max_ clamping diameter
110 mm (1)
22 mm (1)
Max_ grip range
20 mm (1)
Suitable for hose internal diameter
6 mm (3)
Contact gauge
0.8 mm (1)
3.5 mm (1)
Width of knife blade
22 mm (1)
Max_ pressure measuring range
12 bar (1)
Length _l_
230 mm (2)
280 mm (2)
240 mm (1)
External drive
WS1/2 (3)
WS3/8 (1)
Width across flats in inches
11/16 inch (1)
13/16 inch (1)
5/8 inch (1)
Length
145 mm (1)
150 mm (1)
185 mm (1)
225 mm (1)
250 mm (1)
280 mm (1)
30 mm (1)
350 mm (1)
380 mm (1)
600 mm (1)
720 mm (1)
5 More
Number of pieces in assortment_set
5 PCS (1)
Connection thread
1/4 inch (1)
Length of tape
380 mm (1)
800 mm (1)
Colour
Red (1)
Sleeve outside diameter
5 mm (1)
Min__max_ temperature conditions
-5 to 40 °C (1)
Socket wrench depth _t_
9 mm (3)
11 mm (1)
Width across flats
14 mm (1)
16 mm (1)
18 mm (1)
20.8 mm (1)
Max_ torque
1500 Nm (1)
Socket wrench external diameter 2 _D2_
18 mm (1)
22 mm (1)
25 mm (1)
26 mm (1)
Max_ tension force
18000 N (1)
Hose length
1 m (1)
Spring diameter
160 mm (1)
Tension force
18000 N (1)
Length of grip jaws
38 mm (1)
Sleeve inside diameter
24.4 mm (1)
Max_ operating pressure
12 bar (1)
Diameter
77 mm (1)
Length _L1_
80 mm (2)
180 mm (1)
70 mm (1)
Pressure conditions for measuring accuracy
< 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar (1)
Material of the grip handle
Wood (1)
Min__max_ grip range
13-19 mm (1)
Max_ clamping width
110 mm (2)
100 mm (1)
200 mm (1)
76 mm (1)
Width across flats _SW_
17 x 19 x 13/16 inch x 22 mm (1)
Socket wrench external diameter _D1_
19 mm (1)
22 mm (1)
25 mm (1)
27 mm (1)
Material of handle
2-component plastic (1)
Medium that can be measured
Air (1)
Min__max_ spring diameter
80-145 mm (1)
80-195 mm (1)
Material of housing
Impact-resistant plastic (1)
Manometer diameter
80 mm (1)
Material
Plastic (2)
Steel (2)
Chrome-vanadium steel (1)
PE - Polyethylene (1)
Steel, specially hardened (1)
Contact design
Ducon (1)
Product weight _per item_
114 g (1)
16.120 g (1)
180 g (1)
215 g (1)
2662 g (1)
306.250 g (1)
364 g (1)
583.000 g (1)
2 More
Availability
Exclude Out of Stock
Packaging Unit
1 (45)
10 (3)
5 (1)
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
Special tools for cars
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
0695326437
Plastic casing
Plastic casing for tyre iron TRELEV-REPLACEMENTCOATIN-F0695326436
€29.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0695391885
Balancing weight pliers
Balance weight pliers with hub cap lifter BAWPLRS-L240MM
€44.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071352501
Clamping plate III
Clamping plate III AY-PRESSUREPLATE-SPGSTRUT-SPG-(D80-165)
€64.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071352511
Clamping plate XI
Clamping plate XI AY-PRESSUREPLATE-SPGSTRUT-BMW/E39/E46
€196.87 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071352514
Safety shear pin
Safety shear pin AY-SHEARPIN-SPGSTRUT-071352510-5PCS
€16.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0713558161
Dismantling sleeve for release tools, round plug connectors
Dismantling sleeve AY-DISASMBYSLEV-RLSETL-(0713558160) ZEBRA
€3.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0713558221
Release tool
Release tool for connectors with locking lug RLSETL-1NOTCH-DUCON-1563-0,8MM ZEBRA
€54.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071554025
Tyre inflator with analogue calibration with 2C handle
Hand tyre inflator with 2C handle HNDTYRINFL-CONFORMEVALUATED Art.-no. 071554 025 | EAN 4099618156564
€161.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1952000248
Oil filter wrench
Oil filter cup, 14-point, clamping width 64 mm OELFILTERSCHLUESSEL 2169-7
€64.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1952003170
Oil filter wrench set for Toyota
Oil filter wrench set, Toyota/Lexus 2 pieces TOYOTA-LEXUS OIL FILTER WRENCH - 2PCS
€94.40 inc. VAT
price per 1 PCS
Previous
1
2
3
4