POLYESTER PADDED VEST
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
Special tools for cars
Special tools for cars
Tools for car brakes
Tools for car radiators
Tools for car engines
Tools for car wheels
Tools for car chassis
Tools for car electronics
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€562.00 inc. VAT
Product weight _per item_ _40_
3700 g (1)
Min__max_ pressure
6-12 bar (1)
Contents
1 l (1)
Type of vehicle
Passenger car (1)
Min__max_ pressure measuring range
0-12 bar (2)
Min__max_ diameter
17-50 mm (1)
Max_ clamping diameter
110 mm (1)
22 mm (1)
Max_ grip range
20 mm (1)
Suitable for hose internal diameter
6 mm (3)
Contact gauge
0.8 mm (1)
3.5 mm (1)
Width of knife blade
22 mm (1)
Max_ pressure measuring range
12 bar (2)
Length _l_
230 mm (2)
280 mm (2)
240 mm (1)
270 mm (1)
External drive
WS1/2 (3)
WS3/8 (1)
Width across flats in inches
11/16 inch (1)
13/16 inch (1)
5/8 inch (1)
Length
145 mm (1)
150 mm (1)
185 mm (1)
225 mm (1)
250 mm (1)
280 mm (1)
30 mm (1)
350 mm (1)
380 mm (1)
600 mm (1)
720 mm (1)
5 More
Number of pieces in assortment_set
5 PCS (1)
Connection thread
1/4 inch (2)
M18 x 1.5 (1)
Length of tape
380 mm (1)
800 mm (1)
Colour
Red (1)
Sleeve outside diameter
5 mm (1)
Min__max_ temperature conditions
-5 to 40 °C (1)
5 to 40 °C (1)
Max_ working pressure
16 bar (1)
Socket wrench depth _t_
9 mm (3)
11 mm (1)
Width across flats
14 mm (1)
16 mm (1)
18 mm (1)
20.8 mm (1)
Max_ torque
1500 Nm (1)
Socket wrench external diameter 2 _D2_
18 mm (1)
22 mm (1)
25 mm (1)
26 mm (1)
Max_ tension force
18000 N (1)
Hose length
1 m (1)
500 mm (1)
Clamp width
12 mm<br>15 mm (1)
Spring diameter
160 mm (1)
Tension force
18000 N (1)
Length of grip jaws
38 mm (1)
Sleeve inside diameter
24.4 mm (1)
Max_ operating pressure
12 bar (1)
Diameter
77 mm (1)
Length _L1_
80 mm (2)
180 mm (1)
70 mm (1)
Min__max_ clamp diameter _D_
18-54 mm (1)
Pressure conditions for measuring accuracy
< 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar (1)
< 0.08 bar: 0-4 bar<br>< 0.16 bar: 4-10 bar<br>< 0.25 bar: > 10 bar (1)
Material of the grip handle
Wood (1)
Min__max_ grip range
13-19 mm (1)
Max_ clamping width
110 mm (2)
100 mm (1)
200 mm (1)
76 mm (1)
Width across flats _SW_
17 x 19 x 13/16 inch x 22 mm (1)
Socket wrench external diameter _D1_
19 mm (1)
22 mm (1)
25 mm (1)
27 mm (1)
Material of handle
2-component plastic (1)
Medium that can be measured
Air (1)
Air<br>Nitrogen (1)
Min__max_ spring diameter
80-145 mm (1)
80-195 mm (1)
Material of housing
Impact-resistant plastic (1)
Manometer diameter
80 mm (1)
Material
Plastic (2)
Steel (2)
Chrome-vanadium steel (1)
PE - Polyethylene (1)
Steel, specially hardened (1)
Contact design
Ducon (1)
Product weight _per item_
1057.250 g (1)
114 g (1)
16.120 g (1)
180 g (1)
215 g (1)
2662 g (1)
306.250 g (1)
364 g (1)
850.400 g (1)
3 More
Availability
Exclude Out of Stock
Packaging Unit
1 (48)
10 (3)
5 (2)
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
Special tools for cars
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
071554020
Hand tyre inflator with 2C handle limited edition
Hand tyre inflator with 2C handle limited edition HND-TYRINFL-LTD-EDITN
€94.40 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5