Pin driver technology, accessories
>
Stud bolt, steel pin driver
Stud bolt, steel pin driver
Stud M6 for steel BFS 6
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Thread type
Metric thread (1)
Surface
Galvanised (1)
Shaft diameter
3.7 mm (1)
Shaft length _Ls_
12 mm (1)
Thread length _metric thread_ _LG_
12 mm (1)
Nominal diameter
6 mm (1)
Thread type x nominal diameter
M6 (1)
Suitable for device type
Würth DIVA 1/Premium<br>Würth BST 350<br>Hilti DX 2<br>Hilti DX A40<br>Hilti DX A41<br>Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 (1)
Packaging Unit
1 (1)
100 (1)
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
Plastic frame anchor W-RD
Screw seal, self-centring
Countersunk head screw with hexagon socket
Washer with large outside diameter
Circlip pliers Type A
Sliding door fitting guide roller SB 20 E
Popular tags
construction
offer
set
triple
vacuum
Stud bolt, steel pin driver
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
0864111212
M6 pin BFS 6
Stud M6 for steel BFS 6 STUD-ST-BFS6-LT12-LS12-M6
€0.72 inc. VAT