Tapping, thread rolling, drilling screws
Tapping, thread rolling, drilling screws
Tapping screws
Screws + accessory parts, facade cnstctn
Drilling screws
Screws for plastic connections
Thread rolling screw
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
C (22)
Drilling tip (1)
Shaft length _a_
2.5 mm (2)
Surface of the sealing washer
Galvanised (10)
Thread type x spindle_thread diameter
Self-tapping screw thread (14)
Material of the sealing ring
Ethylene propylene diene terpolymer rubber EPDM (2)
Thread type
Self-tapping screw thread (355)
Length _l_
32 mm (1)
38 mm (1)
50 mm (1)
65 mm (1)
Washer diameter
15 mm (5)
18 mm (3)
21 mm (1)
Gasket material
Ethylene propylene diene terpolymer rubber (10)
Suitable for
Screw diameters 6.3 and 6.5 mm (2)
Length
16 mm (3)
19 mm (3)
13 mm (1)
20 mm (1)
28 mm (1)
Standards
DIN 7981 (257)
DIN 7983 (29)
DIN 7500-1 (2)
DIN 7981, CS (1)
ISO 1478, WN 111 (1)
WN 111 (1)
Surface
Bare (327)
Galvanised (237)
Zinc plated (40)
Black, galvanised (33)
Top coat black (25)
Yellow galvanised (3)
Zinc-nickel, black (3)
Flake zinc black (2)
Flake zinc grey (1)
3 More
RoHS_compliant
Yes (366)
No (12)
Washer thickness
1.6 mm (8)
2 mm (1)
Approval
DIBt Z-14.4-634 (5)
No (3)
Corresponds to original spare part number
2026706 (1)
For min_ substructure thickness
1.5 mm (52)
2 mm (28)
1.7 mm (14)
1 mm (1)
1.8 mm (1)
Max_ material thickness
2.4 mm (5)
3 mm (4)
4 mm (4)
Nominal diameter
4.8 mm (3)
6.3 mm (3)
5.5 mm (2)
8 mm (1)
Max_ material thickness to be drilled through _metal_
4 mm (36)
3.5 mm (27)
6 mm (23)
5.3 mm (11)
3 mm (7)
2.5 mm (4)
2 mm (1)
5 mm (1)
2 More
Version
With flange (2)
Thread design
Full thread (1)
Form
C (509)
Guideline values for hole diameters
4.6 mm (2)
Width across corners _e_
10.95 mm (8)
8.71 mm (8)
14.26 mm (5)
7.59 mm (1)
Min__max_ recommended installation speed _idling_
1200-1800 U/min(rpm) (65)
1700-2500 U/min(rpm) (29)
1700-2500 rpm (5)
1200-1800 rpm (3)
800-1200 rpm (1)
Pitch
2.24 mm (2)
Product weight _per item_
2.827 g (1)
2.83 g (1)
Internal drive
H2 (333)
H3 (130)
H1 (53)
AW25 (31)
AW20 (27)
TX25 (9)
TX20 (7)
AW10 (4)
AW30 (2)
Z2 (2)
IH4 (1)
IH5 (1)
TX10+P (1)
7 More
Property class
10.9 (3)
70 (1)
Head type
Pan head (274)
Countersunk head (187)
Hexagon head (77)
Flat head (58)
Raised countersunk head (39)
Countersunk milling head (8)
Pan head with collar (4)
Socket head (2)
Disc countersunk head with milling ribs (1)
Hexagon head with flange (1)
4 More
Declaration of performance _EU_CPR_
No (528)
Drive type
H (178)
Hexagon (46)
Internal TX (2)
AW (1)
Outer hexagon (1)
Max_ attachment thickness
9 mm (4)
18 mm (3)
6 mm (3)
7 mm (3)
10 mm (2)
12 mm (2)
16 mm (2)
28 mm (2)
41 mm (2)
14 mm (1)
21 mm (1)
23 mm (1)
25 mm (1)
27 mm (1)
38 mm (1)
49 mm (1)
51 mm (1)
11 More
Min_ recommended substructure thickness
1.5 mm (5)
2 mm (2)
1.7 mm (1)
1.8 mm (1)
Corresponds to original spare part number 2
11093351 (1)
DIN
7981 (258)
7976 (22)
Width across flats
8 mm (1)
Product class
A (18)
ISO
14585 (11)
Sealing_washer material
Steel (10)
Nominal diameter _d_
4.2 mm (1)
4.8 mm (1)
5.5 mm (1)
6.3 mm (1)
Material
Steel (342)
Stainless steel A2 (208)
Stainless steel A4 (120)
Steel, case-hardened (2)
Other standard
Company standard (98)
WN 219 (5)
WN 211 (4)
W1451 (2)
WN 212 (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (609)
100 (383)
1000 (365)
2000 (183)
300 (177)
500 (158)
200 (45)
250 (27)
50 (7)
600 (4)
3000 (3)
4000 (3)
5000 (3)
1,000 (2)
1500 (2)
2500 (1)
400 (1)
11 More
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
Hexagon nut with clamping piece (non-metal insert) A2
Popular tags
construction
offer
set
triple
vacuum
Tapping, thread rolling, drilling screws
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
1275550
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X50
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1275560
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M5,5X60
€14.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
12763100
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M6,3X100
€0.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1276325
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M6,3X25
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1276332
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M6,3X32
€11.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1276338
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M6,3X38
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
1276350
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
DIN 7982 A4 stainless steel, countersunk head H, shape C SCR-CSK-SELF-TAPPING-A4-DIN7982-M6,3X38
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
504924819
SELFDRILLING SCREW WITH PANHEAD
Pias Galvanised steel, flat head, H SCR-DBIT-PANHD-H2-(A3K)-4,8X19
€0.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
021824225
Drilling screw, pan head with collar and H cross recess pias®
pias steel zinc flake ZFBH pan head flange H SCR-DBIT-PANHD-FLG-H2-(ZFBH)-4,2X25 ZEBRA PIAS
€0.09 inc. VAT
price per 1 PCS
First
Previous
53
54
55
56
57