Machining
>
Thread cutters
Thread cutters
Hand taps
Machine screw taps
Thread-cutting tool
Thread cutter accessory
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€550.00 inc. VAT
Suitable for min__max_ square socket size
3-9 mm (1)
4.9-12 mm (1)
Height
11 mm (2)
14 mm (1)
27 mm (1)
395 mm (1)
7 mm (1)
9 mm (1)
Min__Max_ thread_cutting area Whitworth _W_thread_, imperial
5/32-1/2 in (1)
7/32-3/4 in (1)
Size of square
4.9 mm (8)
5.5 mm (5)
9 mm (4)
3.4 mm (3)
7 mm (2)
12 mm (1)
14.5 mm (1)
2.1 mm (1)
2.7 mm (1)
6.2 mm (1)
4 More
Tolerance of screw taps
ISO 2 (6H) (3)
Thread length _metric thread_
22 mm (7)
13 mm (3)
24 mm (3)
19 mm (2)
20 mm (2)
11 mm (1)
16 mm (1)
29 mm (1)
30 mm (1)
32 mm (1)
34 mm (1)
8 mm (1)
6 More
Quality
ZEBRA-Premium (4)
Suitable for tensile strength up to
1000 N/mm² (3)
Material sub_group
Aluminium<br>Aluminium alloys<br>Aluminium wrought alloys<br>Aluminium casting alloys (<10% silicon)<br>Copper, low-alloyed<br>Brass, long-chipping<br>Bronze, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (1)
General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Tool steels<br>High-speed steels (1)
Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic (1)
Type description
Hand tap set (1)
Hole type
Blind hole ≤ 2.5xD (3)
Clearance hole ≤ 1xD (1)
Thread type
Metric thread (19)
Metric fine thread (5)
Min__max_ thread_cutting area, metric
4-12 mm (1)
5-20 mm (1)
Outer diameter
20 mm (3)
30 mm (2)
25 mm (1)
38 mm (1)
External drive
WS13 (2)
Twist angle
40° (right) (2)
45° (right) (1)
Suitable for
Screw tap M3 - M8, square drive 2.4 -5.5 mm (2)
Screw tap M5 - M12, square drive 4.5 -8 mm (2)
Screw tap M4, square 3.4 mm (1)
Length
70 mm (6)
45 mm (3)
56 mm (3)
80 mm (3)
36 mm (2)
50 mm (2)
63 mm (2)
90 mm (2)
95 mm (2)
100 mm (1)
110 mm (1)
240 mm (1)
280 mm (1)
350 mm (1)
380 mm (1)
40 mm (1)
75 mm (1)
85 mm (1)
12 More
Number of pieces in assortment_set
3 PCS (1)
44 PCS (1)
6 PCS (1)
67 PCS (1)
Standards
DIN 2181 (1)
DIN 352 (1)
Surface
Bare (9)
Plain (1)
TiN (1)
Shaft diameter
6 mm (7)
7 mm (4)
11 mm (3)
4.5 mm (3)
12 mm (2)
9 mm (2)
18 mm (1)
2.8 mm (1)
3.7 mm (1)
3.8 mm (1)
8 mm (1)
5 More
Shank style
Cylindrical with square drive (3)
Tolerance class
6g (7)
DIN
352 (10)
2181 (3)
1814 (2)
371 (2)
376 (1)
377 (1)
Thread type x nominal diameter x pitch
M4 x 0.7 (3)
M6 x 1 (2)
M8 x 1.25 (2)
MF10 x 1 (2)
MF10 x 1.25 (2)
MF14 x 1.25 (2)
M10 x 1.5 (1)
M12 x 1.75 (1)
M14 x 2 (1)
M16 x 2 (1)
M2 x 0.4 (1)
M3 x 0.5 (1)
M5 x 0.8 (1)
MF24 x 1.5 (1)
MF8 x 1 (1)
9 More
Core hole diameter
10.8 mm (1)
14 mm (1)
17.5 mm (1)
5 mm (1)
6.8 mm (1)
Shank diameter
16 mm (1)
Chip formation _points system_
2 of 4 points (1)
3 of 4 points (1)
4 of 4 points (1)
Form
B (7)
C (3)
Min__max_ thread_cutting area Whitworth pipe thread BSP _G_thread_, imperial
1/8-1/2 in (1)
1/8-1/8 in (1)
Thread type x nominal diameter
M6 (2)
M8 (2)
M10 (1)
M14 (1)
M16 (1)
M20 (1)
M3 (1)
M5 (1)
MF10 (1)
MF12 (1)
4 More
Drive in inches
1/4 in (2)
Material to be processed
Steel<br>Cast iron (7)
Non-ferrous metal (1)
Steel (1)
Steel<br>Cast metal<br>Non-ferrous metal (1)
Steel<br>Stainless steel (1)
Min__max_ reamer cutting range
5-10 mm (1)
6.5-15 mm (1)
Pitch
1.25 mm (9)
1 mm (6)
0.7 mm (2)
1.5 mm (2)
2 mm (2)
0.4 mm (1)
0.5 mm (1)
0.8 mm (1)
2.5 mm (1)
3 More
Service life _points system_
2 of 4 points (1)
3 of 4 points (1)
4 of 4 points (1)
Size
2 (1)
3 (1)
Versatility _points system_
2 of 4 points (2)
1 of 4 points (1)
Cutting behaviour _points system_
3 of 4 points (3)
Trueness to gauge _points system_
4 of 4 points (3)
Material
HSS (2)
Die-cast zinc (2)
HSS (2)
Steel (1)
Suitable for machine type
Milling/drill center<br>Pedestal drilling machine (3)
Drill<br>Cordless screwdrivers<br>Pedestal drilling machine (1)
Cutting material
HSS (8)
HSCo (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (45)
10 (1)
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
Thread cutters
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
06398
Manual screw tap set HSS, DIN 352
Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M8-3PCS
€14.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
063914
Manual screw tap set HSS, DIN 352
Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M14-3PCS
€21.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
064014
Manual screw tap, taper tap HSS, DIN 352
Hand screw tap HSS DIN 352 taper HNDTAP-TAP-DIN352-HSS-M4
€5.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
064022
Manual screw tap, second tap HSS, DIN 352
Hand screw tap HSS DIN 352 intermediate HNDTAP-INTMED-DIN352-HSS-M2
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
064024
Manual screw tap, second tap HSS, DIN 352
Hand screw tap HSS DIN 352 intermediate HNDTAP-INTMED-DIN352-HSS-M4
€5.88 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
064028
Manual screw tap, second tap HSS, DIN 352
Hand screw tap HSS DIN 352 intermediate HNDTAP-INTMED-DIN352-HSS-M8
€4.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
064036
Manual screw tap, third tap HSS, DIN 352
Hand screw tap HSS DIN 352 plug HNDTAP-PLG-DIN352-HSS-M6
€3.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065210
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M10
€16.05 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065214
Thread die HSS DIN EN 22568 for standard metric ISO threads
Threaded die HSS DIN 13-1 THRDIE-HSS-DIN223-M14
€21.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065606
Machine screw tap HSCo yellow ring professional aluminium blind hole DIN 371/376
Machine screw tap HSCo yellow form C MATAP-GRNDHO-HSCO-DIN371-YELLOW-M6 ZEBRA
€14.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065508
Machine screw tap HSCo green ring blind hole DIN 371/376
Machine screw tap HSCo green form C MATAP-GRNDHO-HSCO-DIN371-GREEN-M8 ZEBRA
€21.21 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065834
Extension
Extension for screw taps and reamers EXT-TAPWRNCH-DIN377-M4
€4.11 inc. VAT
price per 1 PCS
Previous
1
2
3
4