Thread repair and reinforcement
>
Thread inserts self-cutting
Thread inserts self-cutting
Thread insert, self-cutting
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Min__max_ drill hole diameter
12.7-13.4 mm (1)
Outer diameter x pitch _D_
14 x 1.5 mm (1)
Thread type x nominal diameter _D_
M10 (1)
Length _l_
18 mm (1)
Surface
Zinc plated thick-layer passivation (1)
RoHS_compliant
Yes (1)
Material
Steel, case-hardened (1)
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
Thread inserts self-cutting
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
0660301100
Self-tapping thread insert with cutting slot
Thread insert with cutting slot steel zinc plated THRINRT-SLFCUT-(DSP)-M10
€1.83 inc. VAT