Surface Protection, Coatings
>
Underbody seal products
>
Underbody seal
>
Wax underbody seal PLUS
Refine
Load more results...
×
Price Range
Min:€22.00 inc. VAT
Max:€23.00 inc. VAT
Min_ temperature conditions
-30 °C (1)
Contents
1000 ml (1)
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Drying time
120 h (1)
Weight of content
1095 g (1)
Chemical basis
Wax (1)
Colour
Black (1)
Conditions for through drying
at 23°C, 50% relative humidity (1)
Density
1.095 g/ml (1)
Min_ proportion of solids
80 % (1)
Density conditions
at 20°C (1)
Shelf life from production
12 Month (1)
Conditions for drying time
at 23°C and 50% relative humidity (1)
Min_ skin_formation time
48 h (1)
Packaging Unit
1 (1)
12 (1)
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
Wax underbody seal PLUS
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
0892078100
Wax undercoating PLUS
Wax underbody seal PLUS UBS-WAX-PERMANENT-BLACK-1000ML
€26.55 inc. VAT