Vehicle parts
>
Engine parts, vehicles
>
Vacuum hose, vehicle
Vacuum hose, vehicle
Repair hose line w medium permeation
Repair hose line on coil
Vacuum hose
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€13.00 inc. VAT
Min_ temperature conditions
-35 °C (12)
-20 °C (2)
Material of the outer weave
Rubber/meshwork (2)
Internal diameter _ID_
3.5 mm (3)
14 mm (2)
12 mm (1)
3.2 mm (1)
3.3 mm (1)
4.5 mm (1)
5.5 mm (1)
7.3 mm (1)
7.5 mm (1)
8 mm (1)
9 mm (1)
5 More
Length
10 m (7)
15 m (5)
5 m (2)
Colour
Black (12)
Black<br>Red (1)
Black<br>White<br>Grey (1)
Max_ working pressure
10 bar (11)
Testing pressure
20 bar (11)
Material of inner core layer
Synthetic rubber NBR (2)
Max_ temperature conditions
90 °C (9)
110 °C (3)
70 °C (2)
Outer diameter _AD_
19 mm (2)
7.5 mm (2)
10 mm (1)
11.5 mm (1)
13.3 mm (1)
13.5 mm (1)
14 mm (1)
15 mm (1)
22 mm (1)
6.8 mm (1)
7 mm (1)
9.5 mm (1)
6 More
Availability
Exclude Out of Stock
Packaging Unit
10 (7)
15 (5)
1 (4)
5 (2)
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
Vacuum hose, vehicle
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
08958135
Repair hose line, NBR/textile
Repair hose line on coil VACHOSE-TEXTILE-BLACK-15M-D3,5X7,5
€54.87 inc. VAT
price per 15 PCS
Add to wishlist
Add to compare list
Add to cart
089581351
Vacuum hose
Vacuum hose VACHOSE-BLACK/WHITE/GREY-D3,5X7,5MM
€71.86 inc. VAT
price per 10 PCS
Previous
1
2