Measuring tools
>
Calliper gauges
>
Precision calliper
>
Vernier gauge with moment fixed position
Refine
Load more results...
×
Price Range
Min:€39.00 inc. VAT
Max:€40.00 inc. VAT
Vernier scale
0.05 mm (1)
Max_ length measuring range
160 mm (1)
Standards
ISO 13385-1 (1)
Vernier scale _imperial_
1/128 inch (1)
Material
Stainless steel, 1.4034 (1)
Length of jaw
40 mm (1)
Product weight _per item_
420 g (1)
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
Wire end ferrule with plastic sleeve
Countersunk tapping screw shape C with H recessed head
Ventilation pipe clamp Tipp® Aero — C2C
Cutting disc, long-life & speed
Full extension underfloor guide Dynamoov liquid soft-close
Raised countersunk tapping screw, shape C with AW drive
Popular tags
construction
offer
set
triple
vacuum
Vernier gauge with moment fixed position
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
0715761001
Vernier calliper With torque fixing
Vernier gauge with moment fixed position CAL-FIXPOSMOMENT-(0-150 MM)
€47.01 inc. VAT