Washers
Washers
Washers, flat
Rubber/plastic washers
Countersunk washers/rosettes
Square washers
Shim rings/supporting disks
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€3.00 inc. VAT
Declaration of performance _EU_CPR_
No (8)
Suitable for
Screws with heavy duty clamping sleeves (10)
Imperial screws (5)
Countersunk screws (2)
Countersunk screw D 6 mm (1)
Countersunk screw D 8 mm (1)
I section (1)
U section (1)
1 More
Standards
DIN 125 (64)
DIN 9021 (36)
DIN 7349 (10)
ISO 7093-1 (6)
ISO 7089 (5)
DIN 1440 (1)
Area of application
Timber construction<br>Timber panel construction<br>Structural woodwork (4)
Surface
Galvanised (92)
Bare (91)
Plain (13)
Natural (6)
Hot dip galvanized (3)
Nickel-plated (3)
Burnished (2)
Hot-dip galvanised (2)
2 More
RoHS_compliant
Yes (147)
Suitable for screw thread _Ø_
M12 (1)
Design
With large outside diameter (8)
DIN
522 (44)
440 (7)
988 (3)
1052 (1)
434 (1)
Product class
A (2)
Suitable for max_ drill_bit diameter
Imperial screws (2)
Nominal diameter
4.800 mm (2)
3 mm (1)
5 mm (1)
5.500 mm (1)
Tilting
14 % (1)
8 % (1)
Version
With large outside diameter (47)
Vickers hardness, HV
140 HV (78)
200 HV (14)
100 HV (7)
Suitable for screw thread
M6 (27)
M8 (27)
M10 (20)
M5 (18)
M12 (16)
M4 (15)
M16 (13)
M3 (10)
M14 (9)
M20 (8)
M24 (6)
M22 (4)
M27 (4)
M18 (3)
M2 (2)
M30 (2)
1/2 inch (1)
1/4 inch (1)
3/4 inch (1)
3/8 inch (1)
5/16 inch (1)
7/16 inch (1)
7/8 inch (1)
M2.5 (1)
M28 (1)
M33 (1)
M36 (1)
M39 (1)
M7 (1)
23 More
Form
A (56)
B (8)
R (7)
Outer diameter 2 _d3_
10 mm (1)
12 mm (1)
14.5 mm (1)
19 mm (1)
Washer thickness _t_
2.8 mm (1)
3.2 mm (1)
3.8 mm (1)
5 mm (1)
Material
Steel (102)
Stainless steel A2 (46)
Stainless steel A4 (26)
PA - Polyamide (15)
Brass (13)
PA 6.6 - Polyamide (6)
Stainless steel A1 (4)
Styrene butadiene rubber (3)
Plastic (1)
Rubber (1)
4 More
Other standard
WN 408 (7)
Availability
Exclude Out of Stock
Packaging Unit
1 (190)
100 (126)
1000 (79)
500 (53)
300 (48)
200 (35)
50 (31)
2000 (29)
250 (12)
5000 (9)
10000 (6)
25 (4)
400 (4)
600 (3)
2500 (2)
750 (2)
1500 (1)
20 (1)
3000 (1)
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
Washers
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
04111430
Wing repair washer
DIN 522 steel galvanised WSH-FEND-TOLDIN522-(A2K)-15,0X30X1,5
€8.59 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04004
Flat washer for hexagon bolts and nuts
DIN 125 plain brass WSH-DIN125-A-BRS-D4,3
€1.65 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04005
Flat washer for hexagon bolts and nuts
DIN 125 plain brass WSH-DIN125-A-BRS-D5,3
€2.83 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04008
Flat washer for hexagon bolts and nuts
DIN 125 plain brass WSH-DIN125-A-BRS-D8,4
€15.69 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04055
Flat washer for hexagon bolts and nuts
DIN 125 steel 140 HV plain WSH-DIN125-A-140HV-D5,3
€0.83 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04092
Flat washer for hexagon bolts and nuts
DIN 125 stainless steel A2 140 HV plain WSH-DIN125-A-140HV-A2-D2,2
€6.49 inc. VAT
price per 1000 PCS
Add to wishlist
Add to compare list
Add to cart
04093
Flat washer for hexagon bolts and nuts
DIN 125 stainless steel A2 140 HV plain WSH-DIN125-A-140HV-A2-D3,2
€0.59 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04094
Flat washer for hexagon bolts and nuts
DIN 125 stainless steel A2 140 HV plain WSH-DIN125-A-140HV-A2-D4,3
€0.71 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04095
Flat washer for hexagon bolts and nuts
DIN 125 stainless steel A2 140 HV plain WSH-DIN125-A-140HV-A2-D5,3
€0.83 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04124
Flat washer for hexagon bolts and nuts
DIN 125 stainless steel A4 140 HV plain WSH-DIN125-A-140HV-A4-D4,3
€0.71 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04163
Washer with large outside diameter
DIN 9021 steel galvanised WSH-DIN9021-140HV-(A2K)-D3,2
€0.71 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
04166
Washer with large outside diameter
DIN 9021 steel galvanised WSH-DIN9021-140HV-(A2K)-D6,4
€3.54 inc. VAT
price per 100 PCS
First
Previous
8
9
10
11