Welding
Welding
Welding chemicals
Welding, accessories
Welding device
Welding tools
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€176.00 inc. VAT
Min__max_ current
15-130 A (1)
pH value
9.3 (1)
Contents
400 ml (1)
Tip diameter
8 mm (3)
6.3 mm (2)
12 mm (1)
15 mm (1)
Min__max_ diameter
9-12.5 mm (1)
Internal diameter
18 mm (1)
8 mm (1)
9.5 mm (1)
Shielding gas
Argon/CO2 (1)
Min_ current
15 A (1)
Max_ current
130 A (1)
200 A (1)
400 A (1)
Suitable for max_ wire diameter
1 mm (1)
Container
Aerosol can (1)
Suitable for
Hose pack 4 m, MB 15/MB 25/ ML 38 (2)
Length
20 mm (5)
19 mm (2)
175 mm (1)
35 mm (1)
4 m (1)
42 mm (1)
53 mm (1)
57 mm (1)
72 mm (1)
3 More
Connection thread
M8 (2)
M10 x 1 (1)
Hose connection diameter 2
4.5 mm (2)
Chemical basis
Rapeseed oil emulsion (1)
Colour
White (2)
Black (1)
Blue (1)
Red (1)
DIN
5133 (1)
Suitable for wire diameter
0.8 mm (3)
1.2 mm (2)
0.6 mm (1)
1 mm (1)
Nominal diameter
10 mm (1)
6 mm (1)
Hose length
4 m (1)
Thread type x nominal diameter _SW_
M10 (1)
M6 (1)
Diameter x Length
10 x 100 mm (1)
Diameter _Ø_
1.6 mm (1)
Version
Conical (2)
Density
0.974 g/cm³ (1)
ISO
2503 (1)
Diameter
18 mm (1)
22 mm (1)
24.5 mm (1)
Manometer display
0-200/315 bar (capacity pressure) (1)
Density conditions
at 20°C (1)
Shelf life from production
24 Month (1)
Suitable for min__max_ wire diameter
1-1.2 mm (2)
0.6-0.9 mm (1)
0.6-1 mm (1)
Min__max_ grip range
12-15 mm (1)
Suitable for welding wire
Steel (7)
Hose connection diameter
1.5 mm (1)
1/4 in (1)
2 mm (1)
Working pressure
200 bar (1)
Size
5 (1)
6 (1)
Material
Copper (1)
Steel (1)
Product weight _per item_
23.800 g (2)
10.800 g (1)
10.920 g (1)
1042 g (1)
11.110 g (1)
127.5 g (1)
175 g (1)
228 g (1)
23 g (1)
3.359 g (1)
32.900 g (1)
36.500 g (1)
381 g (1)
67.050 g (1)
7.800 g (1)
8 g (1)
8.7 g (1)
11 More
Availability
Exclude Out of Stock
Packaging Unit
1 (28)
5 (10)
3 (3)
2 (2)
10 (1)
12 (1)
20 (1)
50 (1)
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
Welding
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
098415072
Grounding terminal
Earthing terminal AY-CLAMP-WELDINV-ESI150/TIG180DC-200A
€14.46 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098415074
Grounding terminal
Earthing terminal AY-CLAMP-WELDINV-MM230-400A
€20.57 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098416017
Torch neck
Burner neck for welding torch MB 15 AK BRNNECK-MB15-0984160130/140
€31.27 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098416018
Gas nozzle holder
Nozzle fitting for welding torch MB 15 AK HLDR-GASNOZ-MB15
€7.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09842502
Polyamide cleaning pad
Cleaning pad for ICSS 300-P AY-CLEANINGPAD-CLNDEV-WELDSM
€0.98 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984260108
Contact tip MB 25 AK
Contact tip for welding torch MB 25 AK TIP-CNTCT-MB25-0,8MM
€2.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984260110
Contact tip MB 25 AK
Contact tip for welding torch MB 25 AK TIP-CNTCT-MB25-1,0MM
€2.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984260112
Contact tip MB 25 AK
Contact tip for welding torch MB 25 AK TIP-CNTCT-MB25-1,2MM
€2.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098426018
Nozzle Block
Nozzle fitting for welding torch MB 25 AK NOZFITT-MB25
€4.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098430002
Guide spiral
Guiding coil for protective gas welding wire GUIDCOIL-BLUE-(0,6-0,9MM)-4M
€14.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098430004
Guide spiral
Guiding coil for protective gas welding wire GUIDCOIL-RED-(1,0-1,2MM)-4M
€14.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098430005
PTFE core, aluminium torch set
PTFE core aluminium torch set CRE-PTFE-RED-ALU-(1,0-1,2MM)-4M
€40.12 inc. VAT
price per 1 PCS
Previous
1
2
3