Lubricants and rust removers
>
Lubricating grease
>
Wire cable lubricant
Wire cable lubricant
Wire cable spray
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€16.00 inc. VAT
Min_ temperature conditions
-40 °C (1)
Contents
500 ml (1)
AOX_free
Yes (1)
Conditions for behaviour in the presence of water
in accordance with DIN 51807-1 (1)
Behaviour in the presence of water
0-90 (1)
Silicone_free
Yes (1)
Corrosion protection period conditions
in accordance with DIN 51802 (1)
Chemical basis
Synthetic wax oxidant (1)
Colour
Brown (1)
Resin_free
Yes (1)
Density
0.775 g/cm³ (1)
Density conditions
at 20°C (1)
Smell_fragrance
Characteristic (1)
Shelf life from production
24 Month (1)
Max_ temperature conditions
120 °C (1)
Corrosion protection period_category
No rust spots after 7 cycles (1)
Acid_free
Yes (1)
Packaging Unit
1 (1)
12 (1)
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
Cover cap
Cover cap
1/2" socket wrench insert
Cover cap
Nylon anchor
Plastic cleaner REPLAST
Popular tags
construction
offer
set
triple
vacuum
Wire cable lubricant
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
08931058
Wire cable spray
Wire cable spray WRECBLLUB-SPR-500ML
€17.97 inc. VAT