Anchor fixings general
Anchor fixings general
Plastic anchor
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€185.00 inc. VAT
Internal drive
Z2 (25)
Z3 (4)
Required screw length _l s_
Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter (11)
Max_ required screw diameter
8 mm (3)
10 mm (1)
12 mm (1)
4 mm (1)
5 mm (1)
6 mm (1)
Drill hole depth _h 1_
35 mm (6)
45 mm (6)
50 mm (3)
40 mm (2)
30 mm (1)
85 mm (1)
Anchor length _l_
60 mm (9)
40 mm (7)
80 mm (7)
30 mm (3)
50 mm (3)
100 mm (2)
35 mm (2)
46 mm (2)
56 mm (2)
66 mm (2)
76 mm (2)
25 mm (1)
28 mm (1)
36 mm (1)
45 mm (1)
9 More
Drill hole depth _t_
65 mm (3)
75 mm (3)
40 mm (2)
45 mm (2)
55 mm (2)
85 mm (2)
35 mm (1)
50 mm (1)
2 More
Nominal drill_bit diameter _d 0_
6 mm (17)
8 mm (13)
5 mm (7)
10 mm (3)
12 mm (3)
14 mm (2)
Edge clearance _a r_
80 mm (4)
150 mm (2)
30 mm (2)
40 mm (2)
50 mm (2)
25 mm (1)
35 mm (1)
60 mm (1)
65 mm (1)
3 More
Min_ required screw diameter
6 mm (2)
8 mm (2)
10 mm (1)
3 mm (1)
4 mm (1)
4.5 mm (1)
Max_ attachment height _t fix_
10 mm (4)
5 mm (4)
20 mm (3)
30 mm (3)
40 mm (2)
50 mm (2)
60 mm (1)
1 More
Material of the nail
Steel (10)
Stainless Steel AISI / ASTM 410; EN 1.4006 (9)
Stainless steel A2 (4)
Max_ attachment height _d a_ _ condition
Dependent on screw length (11)
Washer diameter
15 mm (1)
Number of pieces in assortment_set
450 PCS (1)
Required wood screw diameter _d scr_wood_
2.5 - 4 mm (1)
3.5 - 5 mm (1)
4.5 - 6 mm (1)
6 - 8 mm (1)
8 - 10 mm (1)
Surface
Bare (13)
Zinc plated (7)
Galvanised (1)
Colour
Anthracite (6)
White<br>Anthracite (5)
Min__max_ temperature conditions
-40 to 50 °C (5)
Centre_to_centre distance _a_
100 mm (1)
120 mm (1)
50 mm (1)
60 mm (1)
80 mm (1)
Embedding depth _h nom_
30 mm (13)
40 mm (8)
50 mm (3)
25 mm (2)
60 mm (2)
Min__max_ required screw diameter
10-12 mm (1)
4-5 mm (1)
5-6 mm (1)
6-8 mm (1)
8-10 mm (1)
Hole diameter in component _d f_
6 mm (8)
8 mm (4)
6.2 mm (3)
8.2 mm (3)
8.5 mm (3)
5 mm (2)
5.5 mm (2)
6.5 mm (2)
5.2 mm (1)
3 More
Embedding depth _h s_
45 mm (2)
55 mm (2)
65 mm (2)
75 mm (2)
25 mm (1)
27 mm (1)
30 mm (1)
34 mm (1)
35 mm (1)
40 mm (1)
50 mm (1)
60 mm (1)
6 More
Material of nail
Steel (6)
Required particle_board screw diameter _d scr_particle_
4.5 mm (2)
10 mm (1)
6 mm (1)
8 mm (1)
Material
PA - Polyamide (6)
Polypropylene - PP / polyamide - PA (5)
Anchor diameter
6 mm (15)
8 mm (11)
5 mm (5)
10 mm (3)
12 mm (3)
14 mm (2)
5.5 mm (2)
6.5 mm (2)
8.5 mm (2)
3 More
Availability
Exclude Out of Stock
Packaging Unit
1 (62)
100 (37)
200 (16)
50 (8)
600 (5)
1600 (4)
1000 (3)
1200 (3)
2400 (3)
3200 (3)
800 (3)
20 (2)
300 (2)
4800 (2)
150 (1)
2300 (1)
25 (1)
250 (1)
320 (1)
400 (1)
4000 (1)
500 (1)
5000 (1)
5400 (1)
8000 (1)
19 More
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
Anchor fixings general
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
5907208060
Nail anchor W-ND Countersunk head
Nail anchor W-ND countersunk head DWL-(W-ND)-NL-CS-Z2-(A1K)-20-8X60
€0.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
590631880
Nail anchor SHARK® Hammer TYPE SK
SHARK HAMMER nail anch. cntrsnk cl type SK DWL-(SHARK HAMMER)-SK-PLA-NL-40-8X80 ZEBRA-SHARK
€0.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5907105035
Nail anchor W-ND, flat head
Nail anchor W-ND flat head DWL-(W-ND)-FLHD-NL-Z2-(A1K)-5-5X35
€0.06 inc. VAT
price per 1 PCS
First
Previous
2
3
4
5
6