Anchor fixings general
Anchor fixings general
Plastic anchor
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€185.00 inc. VAT
Internal drive
Z2 (25)
Z3 (4)
Required screw length _l s_
Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter (11)
Max_ required screw diameter
8 mm (3)
10 mm (1)
12 mm (1)
4 mm (1)
5 mm (1)
6 mm (1)
Drill hole depth _h 1_
35 mm (6)
45 mm (6)
50 mm (3)
40 mm (2)
30 mm (1)
85 mm (1)
Anchor length _l_
60 mm (9)
40 mm (7)
80 mm (7)
30 mm (3)
50 mm (3)
100 mm (2)
35 mm (2)
46 mm (2)
56 mm (2)
66 mm (2)
76 mm (2)
25 mm (1)
28 mm (1)
36 mm (1)
45 mm (1)
9 More
Drill hole depth _t_
65 mm (3)
75 mm (3)
40 mm (2)
45 mm (2)
55 mm (2)
85 mm (2)
35 mm (1)
50 mm (1)
2 More
Nominal drill_bit diameter _d 0_
6 mm (17)
8 mm (13)
5 mm (7)
10 mm (3)
12 mm (3)
14 mm (2)
Edge clearance _a r_
80 mm (4)
150 mm (2)
30 mm (2)
40 mm (2)
50 mm (2)
25 mm (1)
35 mm (1)
60 mm (1)
65 mm (1)
3 More
Min_ required screw diameter
6 mm (2)
8 mm (2)
10 mm (1)
3 mm (1)
4 mm (1)
4.5 mm (1)
Max_ attachment height _t fix_
10 mm (4)
5 mm (4)
20 mm (3)
30 mm (3)
40 mm (2)
50 mm (2)
60 mm (1)
1 More
Material of the nail
Steel (10)
Stainless Steel AISI / ASTM 410; EN 1.4006 (9)
Stainless steel A2 (4)
Max_ attachment height _d a_ _ condition
Dependent on screw length (11)
Washer diameter
15 mm (1)
Number of pieces in assortment_set
450 PCS (1)
Required wood screw diameter _d scr_wood_
2.5 - 4 mm (1)
3.5 - 5 mm (1)
4.5 - 6 mm (1)
6 - 8 mm (1)
8 - 10 mm (1)
Surface
Bare (13)
Zinc plated (7)
Galvanised (1)
Colour
Anthracite (6)
White<br>Anthracite (5)
Min__max_ temperature conditions
-40 to 50 °C (5)
Centre_to_centre distance _a_
100 mm (1)
120 mm (1)
50 mm (1)
60 mm (1)
80 mm (1)
Embedding depth _h nom_
30 mm (13)
40 mm (8)
50 mm (3)
25 mm (2)
60 mm (2)
Min__max_ required screw diameter
10-12 mm (1)
4-5 mm (1)
5-6 mm (1)
6-8 mm (1)
8-10 mm (1)
Hole diameter in component _d f_
6 mm (8)
8 mm (4)
6.2 mm (3)
8.2 mm (3)
8.5 mm (3)
5 mm (2)
5.5 mm (2)
6.5 mm (2)
5.2 mm (1)
3 More
Embedding depth _h s_
45 mm (2)
55 mm (2)
65 mm (2)
75 mm (2)
25 mm (1)
27 mm (1)
30 mm (1)
34 mm (1)
35 mm (1)
40 mm (1)
50 mm (1)
60 mm (1)
6 More
Material of nail
Steel (6)
Required particle_board screw diameter _d scr_particle_
4.5 mm (2)
10 mm (1)
6 mm (1)
8 mm (1)
Material
PA - Polyamide (6)
Polypropylene - PP / polyamide - PA (5)
Anchor diameter
6 mm (15)
8 mm (11)
5 mm (5)
10 mm (3)
12 mm (3)
14 mm (2)
5.5 mm (2)
6.5 mm (2)
8.5 mm (2)
3 More
Availability
Exclude Out of Stock
Packaging Unit
1 (62)
100 (37)
200 (16)
50 (8)
600 (5)
1600 (4)
1000 (3)
1200 (3)
2400 (3)
3200 (3)
800 (3)
20 (2)
300 (2)
4800 (2)
150 (1)
2300 (1)
25 (1)
250 (1)
320 (1)
400 (1)
4000 (1)
500 (1)
5000 (1)
5400 (1)
8000 (1)
19 More
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
Anchor fixings general
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
90636609
Stainless Steel Hammer Nail Plug
Nail anchor, W-ZND STNLSS Countersunk head DWL-PLA-NL-Z2-6X60
€30.68 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
90636809
Stainless Steel Hammer Nail Plug
Nail anchor, W-ZND STNLSS Countersunk head DWL-PLA-NL-Z2-6X80
€0.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
90638609
Stainless Steel Hammer Nail Plug
Nail anchor, W-ZND STNLSS Countersunk head DWL-PLA-NL-Z2-8X60
€40.59 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
90638809
Stainless Steel Hammer Nail Plug
Nail anchor, W-ZND STNLSS Countersunk head DWL-PLA-NL-Z2-8X80
€60.18 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
906381009
Stainless Steel Hammer Nail Plugs
Nail anchor, Countersunk head, type SK DWL-SK-PLA-NL-Z2-8X100
€0.68 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
90636409
Stainless Steel Hammer Nail Plugs
STAINLESS-STEEL-HAMMER-NAIL-PLUGS-M6-X-40-Z2
€23.60 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
906396409
Countersunk Mushroom Head
Nail anchor, mushroom head, type PK DWL-PK-PLA-NL-Z2-(A1K)-10-6X40
€5.31 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09037680
CSK HD HAMMER IN NYLON PLUGS
Nail anchor, flat head, hammer in nylon plug , for dry walling DWL-FK-PLA-NL-Z2-10-6X80
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
590375030
HAMMER NAIL ANCHORS
HAMMER-NAIL-PLUG-ANCHOR-CSK-ZP-5.0X30
€5.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
590375040
HAMMER NAIL ANCHORS
HAMMER-NAIL-PLUG-ANCHOR-CSK-ZP-5.0X40
€6.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
590375050
HAMMER NAIL ANCHORS
HAMMER-NAIL-PLUG-ANCHOR-CSK-ZP-5.0X50
€7.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
590376035
HAMMER NAIL ANCHORS
HAMMER-NAIL-PLUG-ANCHOR-CSK-ZP-6.0X35
€4.60 inc. VAT
price per 100 PCS
First
Previous
2
3
4
5
6