Soldering, brazing
Welding
Soldering, welding fillers
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€176.00 inc. VAT
Min__max_ current
15-130 A (1)
Power rating on 2_bar
2.2 kW (1)
pH value
9.3 (1)
Contents
400 ml (1)
Tip diameter
8 mm (3)
6.3 mm (2)
12 mm (1)
15 mm (1)
Heat_up time
1.5 min (1)
2.5 min (1)
3 min (1)
Gas consumption on 2_bar per hour
170 g (1)
Min__max_ diameter
9-12.5 mm (1)
Internal diameter
18 mm (1)
8 mm (1)
9.5 mm (1)
Min__max_ processing temperature
240 to 260 °C (3)
Soft soldering on 2_bar
40 mm (1)
Shielding gas
Argon/CO2 (1)
Hard soldering on 2_bar
18 mm (1)
Min_ current
15 A (1)
Cable length
1.5 m (3)
Max_ current
130 A (1)
200 A (1)
400 A (1)
Operating pressure
1 bar (1)
Material designation
S-Sn60Pb40 (3)
S-Pb74Sn25Sb1 (1)
Burner diameter
14 mm (1)
Suitable for max_ wire diameter
1 mm (1)
Container
Aerosol can (1)
Suitable for
Hose pack 4 m, MB 15/MB 25/ ML 38 (2)
Length
20 mm (5)
19 mm (2)
175 mm (1)
35 mm (1)
4 m (1)
42 mm (1)
53 mm (1)
57 mm (1)
72 mm (1)
3 More
Connection thread
M8 (2)
M10 x 1 (1)
Weight of content
250 g (3)
210 g (1)
25 kg (1)
Hose connection diameter 2
4.5 mm (2)
Frequency
50 Hz (3)
Min_ melting temperature
183 °C (3)
185 °C (1)
Chemical basis
Butane/propane/acetone (1)
Rapeseed oil emulsion (1)
Nominal Voltage
230 V/AC (3)
Colour
White (2)
Black (1)
Blue (1)
Red (1)
Soldering_tip temperature
370 °C (1)
500 °C (1)
530 °C (1)
DIN
5133 (1)
Suitable for wire diameter
0.8 mm (3)
1.2 mm (2)
0.6 mm (1)
1 mm (1)
Wire diameter
1 mm (1)
1.5 mm (1)
2 mm (1)
Gas consumption per hour
70 g (1)
Nominal diameter
10 mm (1)
6 mm (1)
Hose length
4 m (1)
Thread type x nominal diameter _SW_
M10 (1)
M6 (1)
Diameter x Length
10 x 100 mm (1)
Diameter _Ø_
1.6 mm (1)
Version
Conical (2)
Max_ melting temperature
263 °C (1)
Density
0.974 g/cm³ (1)
ISO
9453 (4)
2503 (1)
Sn composition of the brazing solder _weight_%_
25 % (1)
Max_ processing temperature
260 °C (3)
Diameter
18 mm (1)
22 mm (1)
24.5 mm (1)
Power rating
0.9 kW (1)
100 W (1)
15 W (1)
200 W (1)
Form
Chisel type (1)
Conical pointed (1)
Flat bar (1)
Min_ processing temperature
240 °C (3)
Manometer display
0-200/315 bar (capacity pressure) (1)
Density conditions
at 20°C (1)
Shelf life from production
24 Month (1)
Material of the grip handle
Plastic (3)
Suitable for min__max_ wire diameter
1-1.2 mm (2)
0.6-0.9 mm (1)
0.6-1 mm (1)
Min__max_ grip range
12-15 mm (1)
EN standard
29454-1 (3)
Suitable for welding wire
Steel (7)
Hose connection diameter
1.5 mm (1)
1/4 in (1)
2 mm (1)
Working pressure
200 bar (1)
Size
5 (1)
6 (1)
Unleaded
No (1)
Material
Electrolytic copper (2)
Copper (1)
Steel (1)
Product weight _per item_
23.800 g (2)
0.006 kg (1)
1.450 g (1)
10.800 g (1)
10.920 g (1)
1042 g (1)
11.110 g (1)
127.5 g (1)
175 g (1)
2 g (1)
228 g (1)
23 g (1)
290 g (1)
3.359 g (1)
3.700 g (1)
32.900 g (1)
350 g (1)
36.500 g (1)
381 g (1)
4.666 g (1)
67.050 g (1)
7.800 g (1)
8 g (1)
8.7 g (1)
876 g (1)
19 More
Availability
Exclude Out of Stock
Packaging Unit
1 (42)
5 (11)
3 (6)
20 (4)
2 (3)
10 (1)
12 (1)
25 (1)
50 (1)
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
0982111
Soft solder
Lead-containing soft solder SLDRROD-25P-1KG
€7.40 inc. VAT
price per 1 ROD
Add to wishlist
Add to compare list
Add to cart
071582400
Welder's hammer
Welder's hammer WELDHAM-DIN5133-ST-400G
€15.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07159402
Continuous soldering tip
Continuous soldering tip AY-SOLDERINGBIT-SLDRTL-(071594 01)
€2.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07159415
Continuous soldering tip
Continuous soldering tip AY-HEAVYDUTYSLDRBIT-SLDRTL-(W 832-CD)
€16.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07159421
Viscous Sponge
Viscous sponge AY-VISCOSESPONGE-SLDRTL
€6.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984018007
Pressure reducer
Pressure reducer for argon/CO2 bottles PRESREDR-ARGON/CO2-BASE-ARC
€106.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0984160140
MIG/MAG hose pack MB 15 AK
MIG/MAG hose pack MB 15 AK AY-PIPESET-WELDSYS-MIG/MAG-COMPL-MB15-4M
€206.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899500984
WELDING PILLOW, CANVAS FABRIC. SIZE: 50 X 50 X 8 CM
WELDING PILLOW
€37.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
984236680
FIRE FOX™ FLAME RETARDANT WELDING HOOD, BLUE
WELDING-HOOD SMALL - LARGE
€17.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
984236681
FIRE FOX™ FLAME RETARDANT WELDING HOOD, BLUE
WELDING-HOOD XLARGE
€18.81 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
984319
GOLDEN BROWN™ SPLIT COWLEATHER WELDING SPATS (PAIR), 15 CM LONG
WELDING-SPATS
€21.69 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098490001
Soldering gun Powerjet
Soldering gun Powerjet SLDRGUN-GAS-KIT-POWERJET
€177.00 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5