Building fitting
Building fitting
Door locks
Accessories, house/interior/room door
Door-hinges
Sliding door fittings
Door handles
Profile cylinder
Cabinet fittings
Hinge, Casted & Polished A4
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€76.00 inc. VAT
Bearing Technology
Door handle, fixed<br>Spring-mounted (3)
Door handle, loose<br>Spring-mounted<br>ClickFix rapid assembly (1)
Width
25 mm (1)
39 mm (1)
Diameter of hole
6.3 mm (1)
For wall distance _C_
18 mm (1)
Surface of the key
Nickel-plated (1)
Thread diameter
5 mm (1)
Lock type
WC/bathroom (2)
Load capacity with 2 hinges
100 kg (1)
60 kg (1)
Height
12 mm (1)
Face plate thickness
3 mm (1)
Material of the bar
Steel investment cast (1)
Contact pressure adjustment
+ 2 mm (1)
+ 2 mm/- 1 mm (1)
Lock case height
165 mm (1)
Number of mounting points
2-point (1)
Environmental Product Declaration
Yes (2)
Punched_hole
PC (2)
WC/bathroom (1)
WC/bathroom with red/white display (1)
Lock_case thickness
15.3 mm (1)
Colour of face plate
Stainless steel coloured (2)
Surface of the catch bolt
Gloss nickel-plated (1)
Length _A_
80 mm (2)
60 mm (1)
Door handle mount diameter
17.8 mm (2)
15 mm (1)
15.9 mm (1)
Lock_case width
85 mm (1)
Material thickness
1.5 mm (1)
2 mm (1)
Colour of plastic insert
Grey (1)
Door lock class
3 (1)
Suitable for
Flush wooden doors (2)
Office doors<br>Surgery doors<br>Apartment entrance doors<br>Interior doors (2)
Toilet and bathroom doors (2)
Floor and wall mounting (1)
Flush-closing doors (1)
Guard width 16 mm<br>Guard width 20 mm (1)
Guard width 20 mm (1)
Rebated commercial toilet and bathroom doors<br>Toilet and bathroom doors (1)
Rebated interior doors<br>Toilet and bathroom doors (1)
Rebated toilet and bathroom doors<br>Toilet and bathroom doors (1)
Sliding wooden doors (1)
5 More
Length
170 mm (2)
100 mm (1)
125 mm (1)
235 mm (1)
70 mm (1)
75 mm (1)
Hole distance _vertical_
104.5 mm (1)
Surface
Bare (6)
Lacquered (3)
Nickel-plated (3)
Anodised (2)
Chrome-plated (2)
Stainless steel FINISH (2)
Galvanised (1)
Powder-coated (1)
2 More
Number of keys
3 PCS (1)
Opening angle
180 Degree (2)
Colour
Silver coloured (2)
Stainless steel coloured<br>Chrome coloured (2)
Black (1)
Silver metallic (1)
White (1)
Material of the door_lock hub bearing
Polyamide - PA (1)
Head diameter _B_
14 mm (2)
Face plate width
20 mm (1)
24 mm (1)
Door_lock hub
8 mm (2)
Gloss level of face plate
Matt (1)
DIN
18251-1 (1)
18252 (1)
Shape of door handle
GE (Frankfurt type) (3)
EC declaration of conformity _CE_
No (1)
Yes (1)
Cam diameter
8 mm (2)
7 mm (1)
7.8 mm (1)
Rosette diameter
55 mm (2)
50 mm (1)
Type of assembly
For embedding (1)
Forend Finish
Brushed Stainless Steel (1)
Width _B_
40 mm (3)
20 mm (1)
25 mm (1)
60 mm (1)
Emergency and danger function _lockable on both sides_
No (1)
Version
Whisper lock (1)
Without perforation (1)
Surface of the bar
Gloss nickel-plated (1)
Material of the housing
ALU/ST (2)
Dimension between axes
10 mm (1)
Handle colour
Black (1)
Integrated hinge side security
No (2)
Face plate length
235 mm (2)
Diameter
31 mm (1)
External length x internal length
60 x 10 mm (1)
Material of the face plate
Stainless steel (2)
Gloss level
Matt (8)
EN standard
1906 (3)
12209 (1)
1303: 2005 (1)
Material of the catch bolt
Die-cast steel with plastic insert (1)
Backset
55 mm (3)
Rosette thickness
8 mm (2)
10 mm (1)
9.5 mm (1)
Material of the door_lock hub
Steel (1)
Material of keys
Brass (1)
Colour of door handle
Black (1)
Fitting version
Handle/handle (2)
Distance _from handle to lock_
78 mm (3)
72 mm (2)
Suitable for min__max_ door thickness
38-42 mm (2)
38-45 mm (2)
Suitable for min__max_ plate thickness _A_
1-15 mm (1)
Handle length
130 mm (2)
125 mm (1)
126 mm (1)
Handle height inc_ rosette_ label
65 mm (2)
69 mm (1)
70 mm (1)
DIN direction
DIN R/L (9)
DIN R (3)
DIN L (1)
Handle diameter
21 mm (2)
20 mm (1)
Face plate shape
Round (1)
Hole distance
38 mm (4)
209 mm (1)
Height adjustment
+/- 3 mm (2)
Material
Brass (5)
Steel (4)
Stainless steel (3)
Stainless steel A2, 1.4301 (3)
Stainless steel A4 (2)
Zamak (2)
Plastic (1)
1 More
Utilisation category
Class 3 (3)
Type of closure
Keyed different (1)
Forend
24 mm (1)
Lateral adjustment
+/- 3 mm (2)
Insertion depth
63 mm (2)
34.5 mm (1)
Square size
8 mm (4)
7 mm/8 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (26)
25 (13)
10 (9)
150 (9)
250 (4)
2 (3)
16 (2)
100 (1)
30 (1)
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
Building fitting
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
688310720
STAINLESS STEEL BEARING FLAG HINGE SQUARE CORNER
Size:102x76. Stainless Steel 2BB Flag Hinge
€3.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
801137411
INTUMESCENT SEALS THERM-A-SEAL
Width (mm): 10. Thickness (mm):4.Length(mm):2100
€3.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
801137412
INTUMESCENT SEALS THERM-A-SEAL
Width (mm): 20. Thickness (mm):4.Length(mm):2100
€4.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0688313655
CERNIERA INVISIBILE REGOLABILE 3D NEW SPIRIT 40
3D New Spirit 40
€37.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1801655000
PVC GASKETS FOR DOORS
PVC gaskets for doors.Light brown
€0.89 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
1801655002
PVC GASKETS FOR DOORS
PVC gaskets for doors Brown
€0.89 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
1801655003
PVC GASKETS FOR DOORS
PVC gaskets for doors.B lack
€0.89 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
1801655004
PVC GASKETS FOR DOORS
PVC gaskets for doors.White
€0.89 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
1801670002
PVC GASKETS FOR DOORS
PVC gaskets for doors. Brown
€0.63 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1801670004
PVC GASKETS FOR DOORS
PVC gaskets for doors. White
€0.63 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06887734
MORTISE LOCKS
EURO PROFILE DOOR LOCK CES mortise lock 7734
€61.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
688CES77WC55R
Mortise Locks
Bathroom Door Lock - Brushed Stainless Steel
€61.60 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5