Pliers, Pincers and Tweezers
>
Combination pliers
>
Combination pliers VDE
Combination pliers VDE
VDE combi pliers DIN ISO 5746 IEC 60900 2C handle
Refine
Load more results...
×
Price Range
Min:€26.00 inc. VAT
Max:€34.00 inc. VAT
Length in inches _L_
6 1/4 in (1)
7 in (1)
8 in (1)
Length _L_
200 mm (1)
Length _l_
160 mm (1)
180 mm (1)
Max_ cable diameter cutting capacity in aluminium_copper
10 mm (1)
12 mm (1)
13 mm (1)
Surface
Chrome plated (2)
Chrome-plated (1)
Max_ aluminium_copper wire cross_section cutting capacity
16 mm² (3)
ISO
5746 (3)
Material of the grip handle
2-component plastic (3)
Max_ hard wire diameter cutting capacity
2 mm (1)
2.2 mm (1)
2.5 mm (1)
Max_ medium wire diameter cutting capacity
3.1 mm (1)
3.4 mm (1)
3.8 mm (1)
Material
Steel (3)
Packaging Unit
1 (3)
10 (3)
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
Wire end ferrule
1/4-inch socket wrench
Grommet
Plastic angle connector
ELMO® clip
1/4" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Combination pliers VDE
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
071401574
VDE combination pliers DIN ISO 5746 IEC 60900
VDE combi pliers DIN ISO 5746 IEC 60900 2C handle COMBIPLRS-VDE-L160MM ZEBRA
€39.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401575
VDE combination pliers DIN ISO 5746 IEC 60900
VDE combi pliers DIN ISO 5746 IEC 60900 2C handle COMBIPLRS-VDE-L180MM ZEBRA
€30.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401576
VDE combination pliers DIN ISO 5746 IEC 60900
VDE combi pliers DIN ISO 5746 IEC 60900 2C handle COMBIPLRS-VDE-L200MM ZEBRA
€35.40 inc. VAT